SK Pencil Marking Needle Dx Type

Rating:
100% of 100
(1)
Sebelum PPN:
Rp759.900
Spesifikasi
Body Diameter (Φmm)8
TypePencil type
Material (Grip)Brass (black anodized)
Tip Diameter (Φmm)1
Overall Length (mm)132
Material (Main Unit)Brass
Tip MaterialCarbide alloy material G2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For marking or centering workpieces. With tip carbide tip.
Feature
The body is made of metal and has excellent durability.

It is a knock type and the scribing needle can be stored in the main body.

Convenient to carry with a clip.

Ulasan Produk

Halaman Terkait