Beli pen light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EDISON LED Pen LightDeskripsi:LED Pen Light40 Lumen aluminium pen light that requires 2x AAA batteries (not Included)atribut:
- Lumens (lm): Max. 40
- Beam Distance (m): 30.0
- Battery Size: AAA
- Color: Black
- Case Material: Aluminium
- Protection Rating: IPX4
- Bulb Type: LED
- Rechargeable: Non-Rechargeable
- Battery Life (hour): 20
- TOLSEN LED FlashlightDeskripsi:Packing : PP Card
- Energizer Premium Pen Lightatribut:
- Light Output (Lumens): 50
- Beam Distance (m): 10
- Runtime (hour): 8
- TRUSCO Aluminum LED Light (Pen)atribut:
- Material: Carbon Steel For Mechanical Structures (SUJ-2) Quenched and Ground Product SK-3
- Shank: MT4
- Total Length (mm): 155
- Tip Diameter (mm): 18
- A&TK Aluminum Focus Control Flashlight 2AAatribut:
- Battery Type: 2Pcs x AA Battery (Not Included)
- Lumens: 200
- Runtime (hour): 6
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- TRUSCO Aluminum LED Light (Pen)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Pen Clip
- Body Material: Aluminium
- Color (Body): Red
- Lighting Time: About 15 hours (when using alkaline batteries)
- Outside Diameter x Overall Length (mm): 14.5 x 109
- Power: AAA Batteries x 1 (not Included)
- Weight (g): 23
- KYOTO TOOL (KTC) Rechargeable LED Pen LightDeskripsi:Illuminates dark indoor places such as factories and garages, night construction sites, etc.atribut:
- Luminous Flux (Lm): 350
- Voltage Battery (V): 3.7
- Capacity Battery (mAh): 750
- IP Protection: IP 66
- Dimension (LxWxD) (mm): 152 x 17 x 21
- Battery: Built-In Lithium Ion Battery
- Charging Time (hour): Approximately 2.5
- Color: Black
- Continuous Usage Time (hour): 2.3
- TRUSCO Aluminum LED Light 1 Ball 10 Lumen Pen Typeatribut:
- Maximum Linghting Time when using alkaline batteries: approx. 15 hours
- Power Supply: AAA batteries (1) sold sepaRately
- Outer Diameter (mm): 14.5
- Total Length (mm): 109
- Brightness (Lm): 10
- Body: Aluminium
- ABN Deluxe PenlightDeskripsi:Penlight / Senter medis Deluxe ABN digunakan untuk keperluan diagnosa, terbuat dari bahan stainless steel yang berkualitas.Penlight Deluxe ABN adalah senter untuk pemeriksaan pasien berbentuk pulpen. Alat ini biasanya digunakan untuk memeriksa mata, telinga dan hidung pasien. Merupakan perlengkapan wajib untuk praktikum mahasiswa kedokteran, kebidanan dan keperawatan.Selain itu penlight merupakan perlengkapan wajib yang harus ada di klinik atau ruang periksa dokter.Desain mewah dari bahan stainless steel sangat cocok untuk professional dan ahli kesehatan seperti dokter dan dokter spesialis.
- GENTOS Led Penlight Flukesatribut:
- Irradiation Distance (m): Approx. 20 (at maximum)
- Total Luminous Flux (Lm): Approx. 18 (maximum)
- Suitable Battery: AAA Alkaline Battery x 2
- Light Source: phi 5mm White LED x 1
- Continuous Lighting Time: About 12 hours
- Lighting Time: About 12 hours
- Color: Light purple
- Included Accessories: Pen clip, test Battery
- Irradiation range: Wide beam
- Mass (g): 40 (including batteries)
- Protection Class: IP54 compliant
- Special Purpose: Drip-proof
- Water Resistant: Splash-proof Type
- monotaro Curing TapeDeskripsi:Moving, the temporary stop of the construction work.atribut:
- Tape Width (mm): 50
- Tape Length (m): 25
- Tensile strength (N / 10mm): 22
- Non Brand AkuadesDeskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
Daftar Harga pen light Terbaru October 2025
EDISON LED Pen Light | Rp139.900 |
TOLSEN LED Flashlight | Rp26.000 |
Energizer Premium Pen Light | Rp189.900 |
TRUSCO Aluminum LED Light (Pen) | Rp339.900 |
A&TK Aluminum Focus Control Flashlight 2AA | Rp299.900 |
Deli Laser Pointer | Rp47.000 |
Fenix LED Flashlight | Rp449.900 |
TRUSCO Aluminum LED Light (Pen) | Rp339.900 |
KYOTO TOOL (KTC) Rechargeable LED Pen Light | Rp649.900 |
TRUSCO Aluminum LED Light 1 Ball 10 Lumen Pen Type | Rp299.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)