Beli stopwatch timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Stopwatch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp109.900

    Joyko Stopwatch
    Deskripsi:
    Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequency
    atribut:
    • Color: Black combination Yellow
    • Size LxW (cm): 8.4x6.5
  2. monotaro Stopwatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    monotaro Stopwatch
    Deskripsi:
    Produk ini juga sering disebut dengan Stopwatch
    atribut:
    • Accessories: With battery (alkaline button battery LR44 x 1)
    • Material: ABS resin
    • Color: black
    • Maximum Timing: 23 hours 59 minutes 59 seconds
    • Body Dimensions (mm): 79 x 67 x 20
  3. Taffware Timer Masak Dapur Countdown Digital Alarm Clock
    Mulai

    Rp17.900

    Taffware Timer Masak Dapur Countdown Digital Alarm Clock
    Deskripsi:
    Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkas
    atribut:
    • Dimensions (cm): 5.7x5.3x1.4
    • Battery: 1 x AAA
    • Material: Plastik ABS
  4. Rutland Digital Stopwatch
    Mulai

    Rp369.900

    Rutland Digital Stopwatch
    atribut:
    • Additional Features: Hourly chime Shock Resistant Water Resistant
    • Accuracy: 1/100
    • Display: 12hr Calendar and Time 24hr Calendar and Time
    • Type: Standard
    • Includes: 1.5V Battery Nylon Neck Cord
  5. TRUSCO Stopwatch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TRUSCO Stopwatch
    Deskripsi:
    -Large-sized character display that allows easy viewing.-With watch function.-Drip-proof, handling with wet hands is possible.
    atribut:
    • Length (mm): 95
    • Maximum Timekeeping: 23 hours 59 minutes 59 seconds
    • Protection Grade: IPX 5
    • Thickness (mm): 22
    • Width (mm): 64
    • Power Supply: Button type alkaline battery (LR44) x 1 (sold separately)
    • Waterproof: Waterproof everyday life
  6. Seiko Stopwatch Time Keeper Bib
    Mulai

    Rp2.199.900

    Seiko Stopwatch Time Keeper Bib
    atribut:
    • Maximum Time: 100 minutes
    • Minimum Time (s): 1/100
    • Waterproof property: Water resistant for daily life
    • Power Supply: Lithium coin-cell battery (CR2032) x 1 (included)
    • Measurement Item: Timer setting number (up to maximum of 10 units), stopwatch function in 1/100 second measurements, integrated watch, split lap timer function, vibration function
  7. Joyko Stop Watch
    Mulai

    Rp81.900

    Joyko Stop Watch
    atribut:
    • Size (cm): 7x5.7x1.6
  8. Citizen Stopwatch
    Rating:
    70% of 100
    (2)
    Mulai

    Rp609.900

  9. Joyko Timer Digital
    Mulai

    Rp35.900

    Joyko Timer Digital
    Deskripsi:
    Pengatur Waktu Digital Timer Joyko DGT-511
    atribut:
    • Count Up: Up To 99 Minute 59 Second
    • Count Down: Max From 99 Minute 59 Second
    • Color: Random Color
  10. TAYLOR Digital and Mechanical Timer
    Mulai

    Rp179.900

    TAYLOR Digital and Mechanical Timer
    atribut:
    • Brand: TAYLOR
    • Display: LCD
  11. Seiko Stopwatch
    Mulai

    Rp1.699.900

  12. Casio Quartz Stopwatch
    Mulai

    Rp759.900

    Casio Quartz Stopwatch
    Deskripsi:
    -Easy-to-use and simple design.-Mode button on the front face switches lap time measurement. *Operating sounds do not ring.-User-friendly, simple design.
    atribut:
    • Battery Life: Approx. 3 years
    • Power Supply: 1 coin-type lithium battery (CR2025)
    • Minimum Time Measurement (s): 1/100
    • Dimensions (mm): 62x63.5x17
    • Time Accuracy (%): 99,997,685
    • Material: Resin
    • Maximum Timekeeping: 10 hours
  13. TRUSCO Digtal Timer
    Mulai

    Rp249.900

    TRUSCO Digtal Timer
    Deskripsi:
    -Equipped with a temperature display function.-Equipped with magnet, stand and hook hole to be placed anywhere.-With watch function.
    atribut:
    • Thickness (mm): 5
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range (°C): -10 to 70
    • Color: Black
    • Material: Polyurethane
  14. Extech Stopwatch/Clock Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    Extech Stopwatch/Clock Digital
    atribut:
    • Item: Stopwatch
    • Netto Weight (kg): 0.36
    • Manufacturing Number: 365510
    • Dimension Unit (mm): 57x70x15
    • Type: Stopwatch
  15. AND Digital Timer
    Mulai

    Rp209.900

    AND Digital Timer
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  16. AS ONE Stopwatch
    Mulai

    Rp259.900

  17. Custom Timer
    Mulai

    Rp509.900

    Custom Timer
    Deskripsi:
    -Equipped with a numeric keypad that is easy to use.-With clock function and time of day alarm.-With magnet and strap
    atribut:
    • Dimension: 27.0cm
    • Foot Width Size: EEE
    • Material: Steel Toe Box
    • Upper Materials: Synthetic Leather + Mesh
    • Sole Material: rubber
Daftar Harga stopwatch timer Terbaru January 2026
Joyko StopwatchRp109.900
monotaro StopwatchRp119.900
Taffware Timer Masak Dapur Countdown Digital Alarm ClockRp17.900
Rutland Digital StopwatchRp369.900
Seiko Digital StopwatchRp2.799.900
TRUSCO StopwatchRp429.900
Seiko Stopwatch Time Keeper BibRp2.199.900
Joyko Stop WatchRp81.900
Citizen StopwatchRp609.900
Joyko Timer DigitalRp35.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)