Sebelum PPN:
Rp839.900
Spesifikasi
BatteryBuilt-in 100mAh Li-Polymer battery
Bulb TypeLED
Diameter (inch)0.55
Diameter (mm)14
Length (inch)5.51
Length (mm)140
Lens MaterialPolycarbonate
Lighting ModeThree brightness levels
Maximum Beam Distance (ft)59
Maximum Beam Distance (m)18
Maximum Lumen (lm)80
Maximum Runtime (hour)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fenix T6 Penlight is not only an exquisite writing instrument, but it’s also designed to be used as an EDC flashlight. The built-in flashlight allows you to have up to 80 lumens of light when you need it. The silicon nitride bead on the tail can be used to break glass in an emergency. The Schmidt ink cartridge makes writing smooth and effortless. Made of A6061-T6 aluminum, this penlight is built tough, and can withstand hard impacts and is dustproof and heavy splash resistant. The Fenix T6 is sure to become your favorite pen and EDC flashlight.
Included: Schmidt 6.8CM ink cartridge, USB Type-C charging cable, spare O-ring
Feature
Uses a quality LED with a lifespan of 50,000 hours.
Built-in 100mAh Li-Polymer battery.
USB Type-C charging port.
Removable Schmidt 6.8CM metal pen refill for self-defense.
Automatic contractive pen for smooth writing.
Silicon nitride bead for glass breaking
Made of A6061-T6 aluminum.
Premium type HAIII hard-anodized anti-abrasive finish.
Uses the Schmidt 635M ISO 12757-2D ballpoint pen refill.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait