Beli stopwatch casio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Casio Quartz StopwatchDeskripsi:-Easy-to-use and simple design.-Mode button on the front face switches lap time measurement. *Operating sounds do not ring.-User-friendly, simple design.atribut:
- Battery Life: Approx. 3 years
- Power Supply: 1 coin-type lithium battery (CR2025)
- Minimum Time Measurement (s): 1/100
- Dimensions (mm): 62x63.5x17
- Time Accuracy (%): 99,997,685
- Material: Resin
- Maximum Timekeeping: 10 hours
- TRUSCO StopwatchDeskripsi:-Large-sized character display that allows easy viewing.-With watch function.-Drip-proof, handling with wet hands is possible.atribut:
- Length (mm): 95
- Maximum Timekeeping: 23 hours 59 minutes 59 seconds
- Protection Grade: IPX 5
- Thickness (mm): 22
- Width (mm): 64
- Power Supply: Button type alkaline battery (LR44) x 1 (sold separately)
- Waterproof: Waterproof everyday life
- Seiko Stopwatch Time Keeper Bibatribut:
- Maximum Time: 100 minutes
- Minimum Time (s): 1/100
- Waterproof property: Water resistant for daily life
- Power Supply: Lithium coin-cell battery (CR2032) x 1 (included)
- Measurement Item: Timer setting number (up to maximum of 10 units), stopwatch function in 1/100 second measurements, integrated watch, split lap timer function, vibration function
- Extech Stopwatch/Clock Digitalatribut:
- Item: Stopwatch
- Netto Weight (kg): 0.36
- Manufacturing Number: 365510
- Dimension Unit (mm): 57x70x15
- Type: Stopwatch
- Joyko Stop Watchatribut:
- Size (cm): 7x5.7x1.6
- Casio StopwatchDeskripsi:-1/1000 sec stopwatch with water-resistance.-Thanks to 5 bar water-resistance property, you can safely use your stopwatch on waterfront such as poolside and seaside as well as in the case of rain.-Has 5 bar water-resistance which ensures you use your stopwatch in the rain or on waterfront safely.atribut:
- Allowable Weight: 100kgf
- Wheel Diameter D: 50mm
- Wheel Width: 20mm
- Mounting Height H: 64.0mm
- Mounting Pitch X: 70mm
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Hole Diameter P: 15x11mm
- Mounting Plate A x B: 100x32mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Joyko StopwatchDeskripsi:Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequencyatribut:
- Color: Black combination Yellow
- Size LxW (cm): 8.4x6.5
- monotaro StopwatchDeskripsi:Produk ini juga sering disebut dengan Stopwatchatribut:
- Accessories: With battery (alkaline button battery LR44 x 1)
- Material: ABS resin
- Color: black
- Maximum Timing: 23 hours 59 minutes 59 seconds
- Body Dimensions (mm): 79 x 67 x 20
- IWAKI Glass Ware Uncalibrated With Batch Certificated Picnometeratribut:
- TS Stopper Size (mm): 10/19
- Green Leaf Kabinet Laciatribut:
- Dimensions (mm): 303x86x205
- TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- Casio Kalkulator Standard (Kalkulator)atribut:
- Dimensions (DxWxH) (mm): 147x106.5x29
- Digit: 12
- Power Supply: Two-way power (Solar + Battery)
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
Daftar Harga stopwatch casio Terbaru March 2026
| Casio Quartz Stopwatch | Rp769.900 |
| TRUSCO Stopwatch | Rp439.900 |
| Seiko Stopwatch Time Keeper Bib | Rp2.199.900 |
| Extech Stopwatch/Clock Digital | Rp579.900 |
| Citizen Stopwatch | Rp659.900 |
| Seiko Stopwatch | Rp1.699.900 |
| Joyko Stop Watch | Rp81.900 |
| Casio Stopwatch | Rp1.299.900 |
| Joyko Stopwatch | Rp109.900 |
| monotaro Stopwatch | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

































































































































































/abP101000371-2.jpg)
/9xP102046357-2.jpg)

/60P101000216-6.jpg)
/aqP103203386-2.jpg)