Beli paku tembak listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Air Brad Naileratribut:
- Load Capacity (pcs): 100
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- SENCO Nail GunDeskripsi:Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- INGCO 2 In 1 Combo Air Brad NailerDeskripsi:INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Anginatribut:
- Load Capacity (pcs): 100
- Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
- Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
- Staple Crown (mm): 5.7
- Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
- Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- INGCO Air StaplerDeskripsi:INGCO Air Stapler (6-13mm) // Staples Steples Tembak AnginWithout safety trigerOnly with nitto type connectoratribut:
- Load Capacity (pcs): 100
- Staple Size (mm): 6-13
- Staple Crown (mm): 11.2
- Operating Pressure (MPa) : 0.4-0.7
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- INGCO 3in1 Roller Brushatribut:
- Size (inch): 9
- Material: Acrylic
- Cylinder Brush Size (mm): 230
- Fibre Height (mm): 12
- Paint Tray Size (mm): 435x300x7.5
- Set Contents: Suitable for inner wall 6mm central shank With 1pcs 10\" paint tray With 1pcs acrylic cylinder brush
- INGCO Auto Air Compressor Pump (Pompa Udara Kompresor)atribut:
- Voltage (V): 20
- Set Contents: With 1pcs ball adaptor With 1pcs tire vale adaptor NO battery and charger included
- Maximum Pressure (bar): 10
- TEKIRO Air Stapler Gun (Mesin Staples Tembak)Deskripsi:Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mmatribut:
- Size (mm): 11.2x10-30
- Material: Aluminium
- Dimension 2 (mm): 191
- Dimension 1 (mm): 234
- Dimension 4 (mm): 42
- Dimension 3 (mm): 172
- ALDO Air Nailer Coilatribut:
- Nail Capacity (Pcs): 300
- Nepel (inch): 1/4
- Operating Pressure (bar): 5 to 7
- INGCO Cordless Brad Naileratribut:
- Voltage (V): 20
- KOKUYO Study Planner + Notebook + 2 Week Rule + A5Deskripsi:You can do this! Plan for 2 weeks before the test! A5 size notebook that allows you to schedule study for each subject from 2 weeks before the test. You can visualize the two-week study schedule.atribut:
- Dimensions, Width W x Depth D x Height H (mm): 148x3x210
- Mass (g): 78
- Size: A5
Daftar Harga paku tembak listrik Terbaru October 2026
| INGCO Air Brad Nailer | Rp459.900 |
| TEKIRO Air Nailer Gun (Mesin Paku Tembak) | Rp529.900 |
| SENCO Nail Gun | Rp3.599.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| BOSTITCH Air-Powered Nail Gun | Rp5.199.900 |
| INGCO 2 In 1 Combo Air Brad Nailer | Rp989.900 |
| Wipro Air Nailer | Rp699.900 |
| Makita Pneumatic Nailer | Rp1.099.900 |
| INGCO Air Stapler | Rp349.900 |
| MILWAUKEE Nail Gun (Paku Tembak) | Rp9.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/6tP103683245-2.jpg)







/0nP107292023-1.jpg)

/r0P105457972-5.jpg)
/2hP107078089-1.jpg)
/5cP105459192-2.jpg)
/7kP103683272-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)