FOMAC Electric Coffee Tea Water Boiler

Sebelum PPN:
Rp1.699.900 - Rp2.599.900
Spesifikasi
Frequency (Hz)50
MaterialPC + Stainless Steel
TypeCommercial
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the culinary world, beverage quality is key to customer satisfaction. Tea that is too bitter, astringent, or inconsistent in flavor can detract from the customer experience. Especially for cafes, restaurants, hotels, and beverage businesses that serve large numbers of customers, the manual brewing process is often impractical, wasteful of ingredients, and time-consuming.

To answer these needs, the Tea Boiler WBE-GL10 is here, a smart tea brewing machine that combines efficiency, pure taste, and ease of operation in one device.

Why Choose the WBE-GL10 Tea Boiler?

Save Up to 60% on Ingredients:

With efficient extraction technology, this machine produces tea with a stronger and more consistent flavor, eliminating the need for excessive tea leaves. This saves your business operational costs without compromising on flavor.
Purer Flavor, Without Astringency

The intelligent brewing system makes the tea clearer, fresher, and does not leave the astringent taste (bitter or astringent) that often occurs with traditional brewing methods.
Automatic Temperature Control

Equipped with a digital panel and automatic buttons, you can easily adjust the heating:
Automatic heating keeps water hot at the ideal temperature.

Automatic insulation maintains a stable temperature without repeated boiling, maintaining optimal tea quality and a healthier taste.
Auto Shut-Off

The machine automatically turns off when not in use for several hours, providing extra safety.
Large Capacity for Business Needs

With a capacity of 10 liters, this Tea Boiler can serve dozens of cups of tea at once. It is very suitable for:

- Cafes and restaurants with high sales volume

- Hotels that serve buffets or high tea parties

- Catering and packaged beverage businesses that require fast and consistent production
Food Grade Material & Durable Design

Made of Stainless Steel + PC food grade material, the WBE-GL10 Tea Boiler is safe for direct contact with drinks, durable, easy to clean, and has an elegant appearance.
Praktis & Mudah Digunakan

Siapapun bisa mengoperasikan mesin ini hanya dengan beberapa langkah sederhana: masukkan teh, isi air, tekan tombol, dan mesin akan bekerja otomatis. Tidak perlu skill khusus untuk mendapatkan hasil seduhan berkualitas.

Ulasan Produk

Tidak ada ulasan