Beli packing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Lakban OPP Bening (Solasi / Selotip)Deskripsi:A transparent packing tape that can be cut straight by hand without a tape cutter and reduces the sound of pulling out the tape.Packing work in a quiet environment, packing work in an environment that requires consideration for safetyatribut:
- Material: Special Polypropylene Film
- Color: Transparent
- Base Material: Special polypropylene film
- Adhesive: Rubber adhesive
- Adhesive Force (N/mm): 4/10
- Adhesive Strength (N/10mm): 4
- Core Diameter (Φmm): 76
- Length (m): 35
- Main application: For packing
- Tensile Strength (N/10mm): 19
- Thickness (micron): 60
- Type of Tape: Cut by hand, quiet sound, can write
- Width (mm): 48
- HEAVYPACK Liquid Filling Sachet Machineatribut:
- Packing Speed (pcs/minute): 1200-1800
- PALMETTO PACKING Rope-Style Compression Packing Sealsatribut:
- UNSPSC: 31181604
- Max. Temperature in Steam: NR
- Max Pressure in Valves Application: Not Rated
- PALMETTO PACKING Rope-Style Compression Packing SealDeskripsi:High-temperature rope-style compression packing seals contain and prevent hot gases and liquids from leaking through the pump shaft or valve stem.atribut:
- UNSPSC: 31181604
- Product Type: Compression Packing Seal
- Markas Packing Karton Box Standard A1atribut:
- Color: Brown
- POWERPACK Filling and Sealing Sachet Powder MachineDeskripsi:Mesin FSP-1000G merupakan mesin yang berfungsi untuk menimbang produk, mengisi produk ke dalam kemasan dan menyegel kemasan produk secara otomatis.
- Tombo Clincil Brownatribut:
- Pressure: Saturated Steam, Hot Water
- Temperature (°C): -100 to 183
- YUTAKAMAKE Paper Bandatribut:
- Finishing Material: Paper
- SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)Deskripsi:It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.atribut:
- Material: RN906
- NIPPON VALQUA Cord Seal SoftwareDeskripsi:String-shaped, size-free sealing material made by modifying PTFE to be soft and tough.atribut:
- Thickness (mm): 3
- Width (mm): 6
- Length (m): 15
- Shape: Oval Type String
- monotaro.id Plastic Polymailer Black (Kantong Plastik Amplop)atribut:
- Color: Hitam
- NOK Packing ISI Seriesatribut:
- Material: Iron rubber (polyurethane rubber)
- Hallite Rod Seal 601 (Sil Rod)Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- SKF Hydraulic Rod U-Cup Seal (Sil Rod)Deskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- Latty Packing (Mechanical Seal) Graf E2 adhesiveDeskripsi:LATTYgraf E2 AdhesiveEXPANDED GRAPHITE RINGS FOR VALVE APPLICATIONS.Compressed rings and tape made from high-purity expanded graphite. Expanded graphite rings for valve applications.atribut:
- Size (mm): 20.0
- Article#: 5116120
- Composition: Expanded Graphite
- Pressure (bar): 0 to 600
- Type of Industries: All industries
- Fluids: For All Fluids
- Length (m): 10
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Furupla Tank Seal PackingDeskripsi:Tank seal packing for No. 7000 series, 8000 series, 5501, 5701 sprayer 4L or more.
- Hallite Rod Seal 605 (Sil Rod)Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
Daftar Harga packing Terbaru October 2026
| 3M Lakban OPP Bening (Solasi / Selotip) | Rp119.900 |
| HEAVYPACK Liquid Filling Sachet Machine | Rp14.999.900 |
| PALMETTO PACKING Rope-Style Compression Packing Seals | Rp3.599.900 |
| PALMETTO PACKING Rope-Style Compression Packing Seal | Rp429.900 |
| Markas Packing Karton Box Standard A1 | Rp14.900 |
| POWERPACK Filling and Sealing Sachet Powder Machine | Rp23.999.900 |
| Tombo Clincil Brown | Rp1.499.900 |
| YUTAKAMAKE Paper Band | Rp74.900 |
| SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston) | Rp109.900 |
| NIPPON VALQUA Cord Seal Software | Rp3.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/lzP110036791-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Tali%20Tambang%20Safety/YUTAKAMAKE%20Paper%20Band/m7P105416799-1.jpg)
/gjP103641595-2.jpg)

/cgP110941448-3.jpg)
/NOK%20Packing%20ISI%20Series/9oP102420348-2.jpg)
/82P106295290-1.jpg)
/g7P108106583-2.jpg)
%20Graf%20E2%20adhesive/7sP105312280-1.jpg)

/czP104062467-2.jpg)

/8rP106295315-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)