Beli omron plc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  2. OMRON Healthcare PLC Expansion Module PLC Expansion Module For PLC Module
    Mulai

    Rp24.999.900

    OMRON Healthcare PLC Expansion Module PLC Expansion Module For PLC Module
    Deskripsi:
    CP1L Temperature Sensor Input Module By attaching the temperature sensor unit to the PLC, you can obtain input from a thermocouple or platinum resistance thermometer, convert the temperature measurement value to binary data (4-digit hexadecimal number), and input it to the CPU unit. It can be saved in the input area.
    atribut:
    • AS ONE Part Number: 65-7299-95
  3. OMRON Small PLC
    Mulai

    Rp289.900

  4. OMRON PLC Connection Type Connector Terminal Block Conversion Unit Dedicated Connection Cable
    Mulai

    Rp439.900

    OMRON PLC Connection Type Connector Terminal Block Conversion Unit Dedicated Connection Cable
    Deskripsi:
    PLC connection type connector Terminal block conversion unit (type XW2R) and programmable controller I / O unit can be wired with one touch
  5. OMRON Programmable Controller CP1E Application Model
    Mulai

    Rp9.799.900

    OMRON Programmable Controller CP1E Application Model
    Deskripsi:
    Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functions
    atribut:
    • Current Consumption (A): 5V 0.23, 24V 0.09
    • Number of Outputs: 8 points (Analog output 1 point)
    • Command: About 200 types
    • Data Memory Capacity: 8K words
    • Dimensions (HxWxD) (mm): 90 (including mounting part 110) x 130 x 85 (excluding cable)
    • In / Out control method: Combined use of cyclic scan and processing method
    • Instruction Execution Time (µs): (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
    • Number of Input Points: 12 points (2 analog inputs)
    • Operating Time (ms) : [Processing speed] Common processing (overhead) 0.4
    • Power Supply: DC power supply
    • Power supply specifications: DC24V
    • Program Memory Capacity: 8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
    • Programming language: Ladder chart method
    • Type of control: stored program method
    • Unit Type: Analog built-in application model, standard type
  6. OMRON Omron PLC Programming Software (Perangkat Lunak PLC)
    Mulai

    Rp1.699.900

    OMRON Omron PLC Programming Software (Perangkat Lunak PLC)
    atribut:
    • Software Version: 4, DVD including media
    • Number of Licenses: 1. CX-One4.0 supports the following operating systems.
  7. OMRON Programmable controller CS series PLC Instrumented CPU unit
    Mulai

    Rp4.899.900

    OMRON Programmable controller CS series PLC Instrumented CPU unit
    Deskripsi:
    Power supply unit
    atribut:
    • Power Supply Voltage (V) : AC100 to 120/200 to 240
  8. OMRON Programmable Controller CJ1/CJ1M Componet Master Unit
    Mulai

    Rp10.999.900

    OMRON Programmable Controller CJ1/CJ1M Componet Master Unit
    Deskripsi:
    CS Series CompoNet Master Unit Expanding the Possibility of Sensor and Actuator Fields The CompoNet master unit for CS series manages the CompoNet network and exchanges I / O data and message data with the PLC and each slave unit. It can be used only by communication speed setting and mode setting. A single master unit can control a maximum of 384 nodes and 2560 points. Easy-to-understand memory mapping divided into word slaves and bit slaves. Equipped with a 7-segment display that enables startup support and early detection of problems. Information can be collected from the slave and parameters can be set via message communication. Inherits the ease of use of CompoBus / S. Free I / O assignment is possible with the software setting function.
    atribut:
    • Allowable Current (A): Communication power supply connector / max. 5 (UL rating / 4)
    • Shock Resistance (m/s2): 196 3 times each in X, Y, Z directions
    • Number of Units That Can Be Mounted: When Unit 1 is occupied / 80, When Unit 2 is occupied / 48, When Unit 4 is occupied / 24, When Unit 8 is occupied / 12
    • Ambient Humidity to Use (%): 10 to 90 (non-condensing)
    • Unit Type: CS series high-function I / O unit
    • Atmosphere: No corrosive gas
    • Noise resistance: Conforms to IEC61000-4-4 2kV (applied to power supply)
    • Communication Protocol: Remote I / O communication, message communication
    • Connector: When using communication power / round cable II or flat cable I x 1 connector for communication power supply to the slave / repeater unit on the main line (no need to supply communication power for the master unit itself)
    • Current Consumption (mA): 400 or less (DC5V 400mA or less) (supplied from the unit power supply)
    • Maximum Number of Input/Output Points: (Per master) Word slave/2048 points (1024 inputs/1024 outputs), Bit slave/512 points (256 inputs/256 outputs)
    • Mounting Position: Conforms to the specifications of high-function I / O units for CS series
    • Operating Ambient Temperature (°C): 0 to 55
    • Storage Temperature (°C): -20 to +75
    • Vibration Resistance Frequency (Hz): 10 to 61.2 One-sided amplitude 0.1 mm, 61.2 to 150 Acceleration 14.7 m/s2 80 minutes in each direction of X, Y, Z (sweep time 8 minutesxnumber of sweeps 10 times = 80 minutes in total)
  9. OMRON NJ Series + CPU Unit
    Mulai

    Rp269.999.900

    OMRON NJ Series + CPU Unit
    Deskripsi:
    Equipped with OPC + UA server function as standard Sequence control and motion control are integrated into one CPU Efficiently manage complex control programs with abundant instruction groups that support variable programming, such as standard instructions conforming to the IEC + 61131-3 (and JIS + B + 3503) standards, and function blocks for motion control conforming to PLCopen. Can be created Input / output devices such as image sensors, drives, and I / O connected by EtherCAT operate in synchronization with the control program cycle, enabling high-speed and high-precision control. High-speed performance and basic performance and reliability as an industrial controller. Abundant RAS functions: Transmission frame error check, timeout monitoring, bus diagnosis, watchdog (WDT) monitoring, memory check, topology check, etc. Interpolation operation function for straight lines, arcs, etc. Synchronous operation function for electronic gears and electronic cams
    atribut:
    • Number of Units: 40 units (up to 3 racks for expansion)
    • Number of Input/Output Points: 2560 points
    • Control Function: None (numerical value)
    • Program Memory Capacity: 20MB
  10. OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit
    Mulai

    Rp20.999.900

    OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit
    Deskripsi:
    Reduced TCO with "easy", "reduced wiring" and "batch setting / management" A position control unit compatible with the MECHATROLINK-II motion network that can control servos of up to 2/4/16 axes with one unit.
    atribut:
    • Suitable For: (PLC) CJ series
    • Current Consumption (mA): 360 or less (DC5V)
    • Other Functions: Acceleration / deceleration curve, torque limit, override, servo parameter transfer, monitor function, software limit, backlash correction, deviation counter reset
    • Applicable Standard: cULus (Class II Div2 hazardous area certified product), EC Directive, C-tick
    • Self-Diagnosis Function: Watchdog, flash memory check, memory corruption check
    • Type of control: Issuing control commands using MECHATROLINK-II synchronous communication
    • Acceleration / deceleration characteristics: Speed / 1 to 65535 (10000 command units/s2)
    • Input / output: (NC unit) 1 MECHATROLINK-II I/F port (Driver side I/O) Forward/reverse direction limit input, origin proximity input, external interrupt input 1 to 3 (can be used as external origin input)
    • Interface: Control output / Control command issued by MECHATROLINK-II synchronous communication, direct operation by ladder
    • Occupied In/Out Points: Common operation relay: CPU high-function unit relay / 25CH (output 15CH, input 10CH) Each axis operation relay: Select from any area of CIO, WR, AR, HR, DM, EM / 50CH (output 25CH, input 25CH) )xmaximum number of axes used
    • Operating Ambient Temperature (°C): 0 to 55
    • Outer Dimensions (WxHxD) (mm): 90x31x65
    • Speed Command: Position control/0 to 2147483647 (command unit/s) Speed control/-199.999 to 199.999% (Actual upper limit of speed command depends on servo driver specifications.)
    • Torque control mode: Command range / -199.999 to 199.999% (The actual torque command upper limit depends on the servo driver specifications.)
    • Unit Identification Number: (Can be set) 0 to F
  11. SMC Standard Type Air Cylinder Square Cover Basic Type Bore Size 63mm
    Mulai

    Rp3.099.900

    SMC Standard Type Air Cylinder Square Cover Basic Type Bore Size 63mm
    atribut:
    • Tube Inner Diameter (Φmm): 63
    • Type of Acting: Double acting single rod
    • Type Of Thread: (-) Rc
  12. LEARNLAB PLC Training Portable System
    Mulai

    Rp149.999.900

    LEARNLAB PLC Training Portable System
    Deskripsi:
    Programmable logic controller (PLC) training systems allow employees to learn, practice, and evaluate how they diagnose and repair issues with programmable logic controllers.
    atribut:
    • Course Title: Portable PLC - Programmable Logic Controls (Multi-Brand) Training System
    • Included Reference Material: Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
    • Included Software: PLC Programming Software
    • Included Training System: Programmable Logic Controls (PLC) Training System
    • Number of Trainees Supported: 1
    • Reference Material Language: Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
    • Subject Matter: Programmable Logic Controller
    • System Format: Portable
    • Total Number of Components: 1
    • Training Hardware Kit Depth (inch): 24
    • Training Hardware Kit Height (inch): 26
    • Training Hardware Kit Width (inch): 24
    • Training Hardware Language: English
    • UNSPSC: 60106108
  13. LEARNLAB PLC Training System
    Mulai

    Rp129.999.900

    LEARNLAB PLC Training System
    Deskripsi:
    Programmable logic controller (PLC) training systems allow employees to learn, practice, and evaluate how they diagnose and repair issues with programmable logic controllers.
    atribut:
    • Course Title: PLC - Programmable Controls (Multi-Brand) Training System
    • Included Components: Cable, Logic
    • Included Reference Material: Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook
    • Included Software: PLC Programming Software
    • Included Training System: Programmable Logic Controls (PLC) Training System
    • Number of Trainees Supported: 1
    • Reference Material Language: Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
    • Subject Matter: Programmable Logic Controller
    • System Format: Freestanding
    • Total Number of Components: 1
    • Training Hardware Kit Depth (inch): 24
    • Training Hardware Kit Height (inch): 26
    • Training Hardware Kit Width (inch): 24
    • Training Hardware Language: English
    • UNSPSC: 60106108
  14. Schneider Electric PLC Displays and Touch Panels
    Mulai

    Rp2.799.900

    Schneider Electric PLC Displays and Touch Panels
    Deskripsi:
    Improve your production results and gain more control over all aspects of automation with these PLC displays and touch panels. After installation, you will see graphical representations of incoming data from your encoders and electronic counters using the PLC software. Installing new programs is also easier and more efficient.
  15. OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Mulai

    Rp969.900

    OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Deskripsi:
    Proximity Sensor M8 DC Two-wires models NO
Daftar Harga omron plc Terbaru October 2026
OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Rp2.599.900
OMRON Healthcare PLC Expansion Module PLC Expansion Module For PLC ModuleRp24.999.900
OMRON Omron PLC Expansion ModuleRp3.999.900
OMRON Small PLCRp289.900
OMRON PLC Connection Type Connector Terminal Block Conversion Unit Dedicated Connection CableRp439.900
OMRON Programmable Controller CP1E Application ModelRp9.799.900
OMRON Omron PLC Programming Software (Perangkat Lunak PLC)Rp1.699.900
OMRON Programmable controller CS series PLC Instrumented CPU unitRp4.899.900
OMRON CP Series + CP2E + CPU Unit (Pengontrol Logika Terprogram)Rp3.199.900
OMRON Programmable Controller CJ1/CJ1M Componet Master UnitRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait