LEARNLAB PLC Training Portable System

Sebelum PPN:
Rp149.999.900
Spesifikasi
Course TitlePortable PLC - Programmable Logic Controls (Multi-Brand) Training System
Included Reference MaterialEasy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Included SoftwarePLC Programming Software
Included Training SystemProgrammable Logic Controls (PLC) Training System
Number of Trainees Supported1
Reference Material LanguageArabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Subject MatterProgrammable Logic Controller
System FormatPortable
Total Number of Components1
Training Hardware Kit Depth (inch)24
Training Hardware Kit Height (inch)26
Training Hardware Kit Width (inch)24
Training Hardware LanguageEnglish
UNSPSC60106108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Programmable logic controller (PLC) training systems allow employees to learn, practice, and evaluate how they diagnose and repair issues with programmable logic controllers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait