Sebelum PPN:
Rp20.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Suitable For | (PLC) CJ series |
|---|---|
| Current Consumption (mA) | 360 or less (DC5V) |
| Other Functions | Acceleration / deceleration curve, torque limit, override, servo parameter transfer, monitor function, software limit, backlash correction, deviation counter reset |
| Applicable Standard | cULus (Class II Div2 hazardous area certified product), EC Directive, C-tick |
| Self-Diagnosis Function | Watchdog, flash memory check, memory corruption check |
| Type of control | Issuing control commands using MECHATROLINK-II synchronous communication |
| Acceleration / deceleration characteristics | Speed / 1 to 65535 (10000 command units/s2) |
| Input / output | (NC unit) 1 MECHATROLINK-II I/F port (Driver side I/O) Forward/reverse direction limit input, origin proximity input, external interrupt input 1 to 3 (can be used as external origin input) |
| Interface | Control output / Control command issued by MECHATROLINK-II synchronous communication, direct operation by ladder |
| Occupied In/Out Points | Common operation relay: CPU high-function unit relay / 25CH (output 15CH, input 10CH) Each axis operation relay: Select from any area of CIO, WR, AR, HR, DM, EM / 50CH (output 25CH, input 25CH) )xmaximum number of axes used |
| Operating Ambient Temperature (°C) | 0 to 55 |
| Outer Dimensions (WxHxD) (mm) | 90x31x65 |
| Speed Command | Position control/0 to 2147483647 (command unit/s) Speed control/-199.999 to 199.999% (Actual upper limit of speed command depends on servo driver specifications.) |
| Torque control mode | Command range / -199.999 to 199.999% (The actual torque command upper limit depends on the servo driver specifications.) |
| Unit Identification Number | (Can be set) 0 to F |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reduced TCO with "easy", "reduced wiring" and "batch setting / management"
A position control unit compatible with the MECHATROLINK-II motion network that can control servos of up to 2/4/16 axes with one unit.
A position control unit compatible with the MECHATROLINK-II motion network that can control servos of up to 2/4/16 axes with one unit.
Warning
This unit cannot be used with the Machine Automation Controller NJ series. MECHATROLINK-II is a registered trademark of MECATROLINK Association.
SMARTSTEP Junior servo driver is compatible with NC unit of unit version 2.0 or later.
Transmission distance is the total length of the cable connecting the devices. However, the maximum length varies depending on the number of connected devices and the use of repeaters.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
