Spesifikasi
| Allowable Current (A) | Communication power supply connector / max. 5 (UL rating / 4) |
|---|---|
| Shock Resistance (m/s2) | 196 3 times each in X, Y, Z directions |
| Number of Units That Can Be Mounted | When Unit 1 is occupied / 80, When Unit 2 is occupied / 48, When Unit 4 is occupied / 24, When Unit 8 is occupied / 12 |
| Ambient Humidity to Use (%) | 10 to 90 (non-condensing) |
| Unit Type | CS series high-function I / O unit |
| Atmosphere | No corrosive gas |
| Noise resistance | Conforms to IEC61000-4-4 2kV (applied to power supply) |
| Communication Protocol | Remote I / O communication, message communication |
| Connector | When using communication power / round cable II or flat cable I x 1 connector for communication power supply to the slave / repeater unit on the main line (no need to supply communication power for the master unit itself) |
| Current Consumption (mA) | 400 or less (DC5V 400mA or less) (supplied from the unit power supply) |
| Maximum Number of Input/Output Points | (Per master) Word slave/2048 points (1024 inputs/1024 outputs), Bit slave/512 points (256 inputs/256 outputs) |
| Mounting Position | Conforms to the specifications of high-function I / O units for CS series |
| Operating Ambient Temperature (°C) | 0 to 55 |
| Storage Temperature (°C) | -20 to +75 |
| Vibration Resistance Frequency (Hz) | 10 to 61.2 One-sided amplitude 0.1 mm, 61.2 to 150 Acceleration 14.7 m/s2 80 minutes in each direction of X, Y, Z (sweep time 8 minutesxnumber of sweeps 10 times = 80 minutes in total) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CS Series CompoNet Master Unit Expanding the Possibility of Sensor and Actuator Fields The CompoNet master unit for CS series manages the CompoNet network and exchanges I / O data and message data with the PLC and each slave unit.
It can be used only by communication speed setting and mode setting.
A single master unit can control a maximum of 384 nodes and 2560 points.
Easy-to-understand memory mapping divided into word slaves and bit slaves.
Equipped with a 7-segment display that enables startup support and early detection of problems.
Information can be collected from the slave and parameters can be set via message communication.
Inherits the ease of use of CompoBus / S.
Free I / O assignment is possible with the software setting function.
It can be used only by communication speed setting and mode setting.
A single master unit can control a maximum of 384 nodes and 2560 points.
Easy-to-understand memory mapping divided into word slaves and bit slaves.
Equipped with a 7-segment display that enables startup support and early detection of problems.
Information can be collected from the slave and parameters can be set via message communication.
Inherits the ease of use of CompoBus / S.
Free I / O assignment is possible with the software setting function.
Warning
If the customer's equipment conforms to the UL standard, the allowable current capacity should be 4A or less.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
