Beli omron e5cc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)atribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- OMRON Temperature Controller (Digital Controllers) E5CC Seriesatribut:
- Altitude (m): 2000 or less
- Ambient Humidity to Use (%RH): 25-85 relative humidity
- Applicable Standard: EN 61010-1(IEC 61010-1), RCM
- Character Height (mm): PV : 15.2, SV : 7.1
- Control Output: Linear current output / voltage output (for SSR drive)
- Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
- Insulation Resistance (MΩ): 20 or more (DC500V applied)
- Memory: Non-volatile memory (Number of writes: 1 million times)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
- Pattern Setting: Digital setting with front keys
- Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
- Shape: DIN48x48
- Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Terminal Shape: Screw terminal block
- Type of Display: 11 segment digital display and single emission display
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- OMRON Temperature Controller E5CC-C (Digital Controller)atribut:
- control Output Detail: Linear current output
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Control Output: SSR drive voltage / current
- Terminal Shape: Screw terminal block type
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-Hatribut:
- Number of Outputs: 2
- Type of Input: Thermocouple / RTD / Current / Voltage
- Power Supply Voltage (V) : AC/DC24
- OMRON Temperature controller PID control Number of relay outputs: 1Deskripsi:CE E5CC Digital Temperature ControllerOmron's E5CC series temperature controllers are premium PID based controllers for a wide range of applications. They accept a variety of sensor inputs, including universal inputs, thermocouples, PTs, and analog current and voltage inputs. The E5CC series temperature controllers are available in a variety of configurations to fit exactly the requirements of your program and application, resulting in a reliable and easy-to-use system. The controller's compact 48 x 48 mm unit is an industry standard size that fits into common system units for quick and easy installation. The E5CC series features a 15.2 mm high white PV display for improved visibility in any application. The E5CC series' PID control can be set to control heating and cooling processes separately. This feature allows programming to control different systems with different response characteristics depending on the application. The auto-tuning feature of the PID control allows for quick and easy setting of initial parameters, facilitating rapid installation and commissioning. The E5CC series also features standard on/off control for more basic applications. FeaturesLarge white LCD display Character height: 15.2 mm 2-line display: PV/SV, 4-digit display 50 ms high-speed sampling Housing case with a depth of 60 mm Easy connection to PLC with communication that does not require programming Temperature controllers can be linked together using component communication Easy setup with CX-Thermo software (Windows XP, 7), no additional power supply required with USB conversion cable
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- IDEC Power Relay 4PDT RY4S Series (Relay Daya)Deskripsi:4PDT BLADE RELAYatribut:
- Coil Voltage (VDC): 24
- Contact Material: Silver
- Contact Type: 4PDT
- Current Rating (A): 3
- OMRON Tc E5EC-RR2ASM-800atribut:
- Family Type: E5EC8
- Product Code: E5EC8004F
- OMRON Temperature Controller Thermac Series E5CBDeskripsi:Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design. Easier to see at approximately 16mm character height. Neck dimension 60mm, reducing the depth direction of the control panel. Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours. High reliability 3-year warranty Sampling cycle 250msatribut:
- Power Consumption: Approx. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
- Vibration Resistance (Malfunction): 10 to 55Hz, 20m/s2, 3 -axis direction 10min
- Character Height (mm): PV/16.2, SV/7.8
- Sensitivity: Adjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
- Ambient Relative Humidity (RH): 25-85 relative humidity
- Dimensions (mm): 48x48
- Function: Temperature input correction, run / stop, protection function, etc.
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Supply Voltage (V) : AC/DC24
- Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
- Type of Display: 7-segment digital display and single emission display
- Vibration Resistance (Durability): 10 to 55Hz, 20m/s2, 3 -axis direction 2h
- OMRON Temperature Controller (Digital Controller) Program Type E5CC-Tatribut:
- Number of Outputs: 3 (Common common)
- Terminal Shape: Screw terminal block type
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Input Detail: Full multi input
- Power Supply Voltage (V) : AC/DC24
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- OMRON Digital Temperature Controller E5CSL Typeatribut:
- Ambient Operating Humidity (%): 25 to 85
- Ambient Operating Temperature (°C): -10 to 55 (with no icing or condensation)
- Character Height (mm): 21.7 (E5CSL)
- Control Method: On/Off control or 2-PID control (with auto-tuning)
- Indication Method: 7-segment digital display and individual indicators
- Operating Voltage Range (%): 85 to 110 of Rated Supply Voltage
- Other Functions: Temperature input shift, run/stop, protection functions, etc.
- Power Consumption (VA): 3.5
- Power Supply Frequency (Hz): 50/60
- Power Supply Voltage (V): AC 100 to 240
- Relay Output: SPST-NO, 250VAC, 3A (resistive load), electrical life: 100000 operations, minimum load: 5V, 10mA
- Setting Method: Digital setting using front panel keys
- Storage Temperature (°C): -25 to 65 (with no icing or condensation)
- Voltage Output: (For Driving Ssr) 12VDC +25%/-15% (PNP), max. load current: 21mA, with short-circuit protection circuit
Daftar Harga omron e5cc Terbaru October 2026
| OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu) | Rp4.899.900 |
| OMRON Temperature Controller (Digital Controllers) E5CC Series | Rp5.199.900 |
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| Autonics Temperature Controllers Standard Type TC Series | Rp609.900 |
| OMRON Temperature Digital Controller E5CC/E5EC Series | Rp5.899.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| OMRON Temperature Controller E5CC-C (Digital Controller) | Rp6.399.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
| OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-H | Rp8.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8vP106932319-1.jpg)
%20E5CC%20Series/73P112448255-1.jpg)
/86P106932294-8.jpg)



/d2P106932470-1.jpg)

/i6P102363654-2.jpg)
%20E5CN-H/3oP106933132-1.jpg)

/bpP103102421-11.jpg)
/huP107682642-1.jpg)
/n2P102363830-5.jpg)


%20Program%20Type%20E5CC-T/bkP106932416-1.jpg)
/luP103102786-11.jpg)

/89P103211297-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)