Beli oil separator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAISEI GIKEN Oil Purification Apparatus Oil Water Separator
    Mulai

    Rp87.999.900

    TAISEI GIKEN Oil Purification Apparatus Oil Water Separator
    atribut:
    • Size (mm): 170x210x490
    • Outer Diameter: 3/8
    • Accessories: Elementx1 piece (Attach to the machine), Bamboo Shoot (BS)x4 pieces, Toyoron Hosex2 pieces (1.5 m), Hose Bandx4 pieces
    • Conditions Of Compliance: high water content
    • Flow Rate at 50/60Hz (L/minute): 1.2/1.4
    • Housing Capacity (L): 1.5
    • IN Aperture: 1/4
    • Package Size (mm): 350x350x590
    • Power Consumption (W): 25
    • Power Supply (V AC): 100/200/220
    • Pressure Warning (MPa): 0.3
  2. INGERSOLL RAND Air Compressor Separator Kit
    Mulai

    Rp8.299.900

    INGERSOLL RAND Air Compressor Separator Kit
    Deskripsi:
    These separator kits are installed in the compressor's discharge line and are intended for specific models or series of rotary screw air compressors.
    atribut:
    • UNSPSC: 40151610
    • Includes: Element; O-Ring
  3. Orient Oil Compressor Oil
    Mulai

    Rp119.900

    Orient Oil Compressor Oil
    Deskripsi:
    Orient Oil Compressor dirancang khusus untuk kompresor angin,diformulasikan dari bahan dasar mineral yang bermutu tinggi membuat kompresor bertahan dalam waktu yang sangat lama
    atribut:
    • Viscosity: ISO VG 68
    • Volume (ml): 1000
  4. SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)
    Mulai

    Rp3.099.900

    SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)
    Deskripsi:
    These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
    atribut:
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Aluminium
    • Drain Type: Automatic
    • Filtered Substance: Moisture
    • For Fluid Type: Compressed Air; Gas
    • For Substance Type: Air; Gas
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): 35
  5. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  6. WILKERSON Compressed Air Liquid Separator
    Mulai

    Rp5.399.900

    WILKERSON Compressed Air Liquid Separator
    Deskripsi:
    These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
    atribut:
    • UNSPSC: 40151610
    • Air Inlet Size (inch): 3/4
    • Air Inlet Type: NPT
    • Air Outlet Size (inch): 3/4
    • Air Outlet Type: NPT
    • Body Material: Zinc
    • Bowl Guard Material: Metal
    • Drain Included: Yes
    • Drain Type: Automatic
    • Filtered Substance: Water
    • For Substance Type: Liquid
    • Manufacturer Part Number: WSA-06-FM0
    • Maximum Flow @ 100psi (cfm): 100
    • Maximum Flow Rate (CFM): 100
    • Maximum Operating Pressure (psi): 200
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 32
    • Outlet Size (inch): 3/4 NPT
    • Outside Diameter (inch): 4-5/8
    • Overall Depth (inch): 10
    • Overall Length (inch): 10
    • Overall Width (inch): 4-5/8
    • Pressure Drop (psid): 1
    • Seal Material: Nitrile
    • Type: Automatic Internal Drain
    • Weight (lbs): 6
  7. SPEEDAIRE Desiccant Compressed Air Dryer
    Mulai

    Rp6.099.900

    SPEEDAIRE Desiccant Compressed Air Dryer
    Deskripsi:
    These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.
    atribut:
    • UNSPSC: 40151610
    • Air Inlet Size (inch): 1/2
    • Air Inlet Type: NPT
    • Air Outlet Size (inch): 1/2
    • Air Outlet Type: NPT
    • Iso Class: 2
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Standards: ISO
  8. ARO Air End Repair Kit for Double Diaphragm Pump
    Mulai

    Rp1.999.900

    ARO Air End Repair Kit for Double Diaphragm Pump
    Deskripsi:
    These repair kits include replacement air-end parts for ARO air-operated double diaphragm pumps.
  9. monotaro Air Water Separator (Separator Kelembapan)
    Mulai

    Rp199.900

    monotaro Air Water Separator (Separator Kelembapan)
    Deskripsi:
    It prevents the inflow of moisture into the air tool and prevents rust. Because it is a transparent body, drain can be confirmed, if you press the push valve it can be drained and used repeatedly.. It can be used for removing moisture.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 88
    • Withstanding Pressure (MPa): 0.62
    • Mounting Screw: PT1/4
  10. INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)
    Mulai

    Rp3.299.900

    INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
    atribut:
    • UNSPSC: 40161505
    • Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
    • Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
    • Compressor Output Power (HP): 20; 30
    • Filter Rating (micron): 3
    • Filtration Efficiency (%): 99.9
    • Inside Diameter (inch): 2-5/8
    • Manufacturer Part Number: 89295976
    • Material: Pleated Cellulose
    • Outside Diameter (inch): 5
  11. INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)
    Mulai

    Rp129.999.900

    INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)
    Deskripsi:
    These engine-driven air compressors permanently mount to the bed of a truck or a trailer for ready access to compressed air for tire inflation or for powering air tools. The attached engine powers the air compressor without the need for power cords.
    atribut:
    • Average Pump Life (hour): 15000
    • Compressor Oil Capacity (oz): 41.6
    • Cylinder Material: Cast Iron
    • Duty cycle: Continuous
    • Free Air Flow Rate @ Maximum Pressure (cfm): 24
    • Fuel Type: Gasoline
    • Low Oil Shutdown: Yes
    • Maximum Operating Pressure (psi): 175
    • Maximum Speed (rpm): 1500
    • Number of Stages: 2
    • Outlet Gender: Female
    • Outlet Size (inch): 1/2
    • Outlet Type: NPT
    • Overall Height (inch): 41
    • Overall Width (inch): 22
    • Sound Level (dB): 85
    • Tank Size (gal): 30
    • Tank Style: Horizontal
    • Weight (lbs): 469
  12. Terada Oil Water Separator
    Mulai

    Rp49.999.900

    Terada Oil Water Separator
    Deskripsi:
    Separation tank and pump unit can be separated for easy disassembly and cleaning. Adopts a suction unit that automatically follows changes in the liquid level. (PAT. Acquired) Uses a bellows pump to stably collect floating oil. (Empty operation is possible without priming) Recovery capacity has been increased by 1.5 times. (compared to conventional) Eliminates bad odors.
    atribut:
    • Power Supply (V): Single phase AC100
    • Frequency (Hz): 50/60
    • TRUSCO Number: 453-1949
  13. SMC Water Separator AMG Series
    Mulai

    Rp1.199.900

    SMC Water Separator AMG Series
    atribut:
    • Material: Resin etc.
    • Item Type: Element Assembly
  14. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

Daftar Harga oil separator Terbaru October 2026
TAISEI GIKEN Oil Purification Apparatus Oil Water SeparatorRp87.999.900
INGERSOLL RAND Air Compressor Separator KitRp8.299.900
Orient Oil Compressor OilRp119.900
SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)Rp3.099.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
WILKERSON Compressed Air Liquid SeparatorRp5.399.900
SPEEDAIRE Desiccant Compressed Air DryerRp6.099.900
ARO Air End Repair Kit for Double Diaphragm PumpRp1.999.900
SMC Water Separator (Filter Pemisah Air)Rp449.900
monotaro Air Water Separator (Separator Kelembapan)Rp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)