SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900 - Rp9.999.900
Spesifikasi
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminium
Drain TypeAutomatic
Filtered SubstanceMoisture
For Fluid TypeCompressed Air; Gas
For Substance TypeAir; Gas
Maximum Operating Temperature (°F)176
Minimum Operating Temperature (°F)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
Feature
Pneumatic Condensate Separator Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow @ 100 psi 15 cfm Maximum Flow Rate 22.5 cfm Maximum Operating Pressure 235 psi Minimum Operating Temperature 35 Degrees F Type Automatic Outside Diameter 4 in Overall Length 4 in Weight 3 lb Air Outlet Size 1/4 in Air Outlet Type NPT Body Material Aluminum Drain Included Yes Drain Type Automatic Filtered Substance Moisture For Fluid Type Compressed Air Gas

Ulasan Produk

Tidak ada ulasan