WILKERSON Compressed Air Liquid Separator
#Grup produk P109584991
Spesifikasi
| UNSPSC | 40151610 |
|---|---|
| Air Inlet Size (inch) | 3/4 |
| Air Inlet Type | NPT |
| Air Outlet Size (inch) | 3/4 |
| Air Outlet Type | NPT |
| Body Material | Zinc |
| Bowl Guard Material | Metal |
| Drain Included | Yes |
| Drain Type | Automatic |
| Filtered Substance | Water |
| For Substance Type | Liquid |
| Manufacturer Part Number | WSA-06-FM0 |
| Maximum Flow @ 100psi (cfm) | 100 |
| Maximum Flow Rate (CFM) | 100 |
| Maximum Operating Pressure (psi) | 200 |
| Maximum Operating Temperature (°F) | 150 |
| Minimum Operating Temperature (°F) | 32 |
| Outlet Size (inch) | 3/4 NPT |
| Outside Diameter (inch) | 4-5/8 |
| Overall Depth (inch) | 10 |
| Overall Length (inch) | 10 |
| Overall Width (inch) | 4-5/8 |
| Pressure Drop (psid) | 1 |
| Seal Material | Nitrile |
| Type | Automatic Internal Drain |
| Weight (lbs) | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
Feature
Pneumatic Condensate Separator Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow @ 100 psi 100 cfm Maximum Flow Rate 100 cfm Maximum Operating Pressure 200 psi Minimum Operating Temperature 32 Degrees F Type Automatic Internal Drain Outside Diameter 4 5/8 in Overall Length 10 in Weight 6 lb Air Outlet Size 3/4 in Air Outlet Type NPT Body Material Zinc Bowl Guard Material Metal Drain Included Yes Drain Type Automatic Element Size Category Universal Filtered Substance WaterProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
