Beli vacuum cleaner nilfisk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  2. NLG Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp899.900

    NLG Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Mesin Penyedot Debu Basah/Kering (Wet/Dry BlowVacuum Cleaner) type ECO-15. Mesin penyedot debu yang bertenaga dan flexible, sehingga Anda dapat mudah menggunakannya ke tempat yang sulit dijangkau. Mesih Penyedot Debu dilengkapi dengan berbagai macam aksesoris yang dapat membantu Anda dalam penggunaannya, sehingga kantor atau rumah Anda dapat bersih dari debu.Accessories: - Steel Tube- Round Brush- Dust Filter- Dry Brush- Wet Brush- Long Flat Steak- Hose (2.5m)
  3. NILFISK Vacuum Dry Home Use (Penyedot Debu)
    Mulai

    Rp2.899.900

    NILFISK Vacuum Dry Home Use (Penyedot Debu)
    Deskripsi:
    The Nilfisk Neo is perfect for small places and confined spaces. In fact it is the perfect choice for your first home because it is a lightweight and small vacuum cleaner. The high manoeuvrability means that it practically follows you even into the most awkward and small of areas. This robust supercharged little vacuum cleaner comes with effective cleaning power delivering an impressive 750W motor power ensuring a high dust pick-up and a healthier cleaner home time after time.
  4. Numatic Vacuum Wet or Dry (Penyedot Debu)
    Mulai

    Rp6.899.900

    Numatic Vacuum Wet or Dry (Penyedot Debu)
    atribut:
    • Power: 230V AC 50/60Hz
    • Motor Power: 1060W
    • Airflow: 49L/sec
    • Suction: 2400mm H2O
    • Cleaning Range: 26.8m
  5. NILFISK Vacuum Cleaner for Clean Room
    Mulai

    Rp39.999.900

    NILFISK Vacuum Cleaner for Clean Room
    atribut:
    • Depth (mm): 390
    • Dust Collection Capacity (L): 6.5
    • Height (mm): 527
    • Material: Made of aluminum
    • Maximum Air Volume (m³/minute): 2
    • Maximum Vacuum Pressure (kPa): 18
    • Noise Level (dB): 61
    • Pipe Inner Diameter (mm): 32
    • Power Consumption (W): 850
    • Power Cord Length (m): 9
    • Power Source: Single phase 100
    • Width (mm): 300
  6. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  7. MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)
    Mulai

    Rp399.900

  8. Numatic Vacuum Dry (Penyedot Debu)
    Mulai

    Rp5.099.900

    Numatic Vacuum Dry (Penyedot Debu)
    atribut:
    • Motor Power: 800/500W
    • Power: 230V AC 50/60Hz
    • Airflow: 30L/sec
    • Capacity: 8L
    • Cleaning Range: 26.4m
    • Dimensions: 340x360x360mm
  9. NILFISK Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp4.299.900

    NILFISK Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Power Cord Length (m): 5
  10. NILFISK Vacuum Dry Air Compressed (Vacuum Udara Bertekanan)
    Mulai

    Rp12.999.900

    NILFISK Vacuum Dry Air Compressed (Vacuum Udara Bertekanan)
    Deskripsi:
    AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
  11. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  12. SANITAIRE Vacuum Belts
    Mulai

    Rp129.900

    SANITAIRE Vacuum Belts
    Deskripsi:
    Belts for upright vacuums fit specific upright-vacuum brands or models. They're used to replace broken or worn belts that no longer turn the vacuum's brush roller.
    atribut:
    • UNSPSC: 47121607
    • Fits Vacuum Brand: Sanitaire
    • For Vacuum Type: Upright Vacuum
  13. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  14. KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby room
    atribut:
    • Standard Accessory ID (mm): 35
  15. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  16. Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Mulai

    Rp1.999.900

    Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Deskripsi:
    Kelebihan : 3 in 1 (Basah,Kering,Tiup), Exra Filter Deodorizer
    atribut:
    • Power (W): 700
    • Capacity (L): 23
Daftar Harga vacuum cleaner nilfisk Terbaru October 2026
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu)Rp11.999.900
NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Rp8.899.900
NLG Dry Vacuum Cleaner (Penyedot Debu)Rp899.900
NILFISK Vacuum Dry Home Use (Penyedot Debu)Rp2.899.900
Numatic Vacuum Wet or Dry (Penyedot Debu)Rp6.899.900
NILFISK Vacuum Cleaner for Clean RoomRp39.999.900
KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Rp1.899.900
MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)Rp399.900
Numatic Vacuum Dry (Penyedot Debu)Rp5.099.900
DEWALT Wet/Dry Vacuum (Penyedot Debu)Rp5.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)