NILFISK Vacuum Cleaner for Clean Room

Sebelum PPN:
Rp39.999.900 - Rp47.999.900
Spesifikasi
Depth (mm)390
Dust Collection Capacity (L)6.5
Height (mm)527
MaterialMade of aluminum
Maximum Air Volume (m³/minute)2
Maximum Vacuum Pressure (kPa)18
Noise Level (dB)61
Pipe Inner Diameter (mm)32
Power Consumption (W)850
Power Cord Length (m)9
Power SourceSingle phase 100
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- HEPA filter is standard equipment.
- 4-stage filtration system reliably captures micro particles.
- The sealed structure completely shuts out leakage from the connection.
- This vacuum cleaner is compatible with class 100 clean rooms.
- By using the optional Health & Safe Bag (81303215 5140), hazardous dust can be safely collected.
- Since only the vacuum motor part can be removed, repairs are easy.
- We also handle asbestos cleaning.
Use
- Metal processing industry
- Wood processing industry
- Construction industry
- Demolition industry
- Welding fume prevention cleaning at welding sites (using HEPA filter + fleece dust bag)
- Other manufacturing industries
- Warehouses
- Garages
- Class 100 clean room cleaning

Ulasan Produk

Tidak ada ulasan