NILFISK Vacuum Backpack

Sebelum PPN:
Rp47.999.900
Spesifikasi
Rated Power (W)650
Dust Bag Capacity (L)5
Battery Capacity (Ah/5)7.8/280.8
Battery Running Time (minute)60/30
Dimensions (mm)240x330x755
GroundedClass II
IP Protection ClassIP20
Main Filter Area (m²)35
Minimum Battery Charging Time (minute)≤ 40
Number of Battery1
Number of Filter2
Plug TypeEU
Sack Filter Area (cm²)1397
Sound Pressure Level (dBA)60/65 (at 1.5m, with nozzle ISO 11203)
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.
Feature
User friendly and ergonomic design for flexible cleaning 15 m detachable cable with safety release saves time Low sound level for operator comfort and cleaning in noise sensitive areas Good filtration with HEPA filter option Suitable for left or right handed use Fully recyclable components used for reduced environmental impact

Ulasan Produk

Tidak ada ulasan