Beli new telescope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNI-T LM Series Laser Rangefinders
    Mulai

    Rp709.900

    UNI-T LM Series Laser Rangefinders
    Deskripsi:
    LM Series Laser RangefindersUNI-T’s new LM series laser rangefinders enable accurate measurement of height, distance, and angle. The new speed measurement function adopts low power pulsed laser that is safe for the eyes. The new and improved LM series laser rangefinders are perfect tools for a wide variety of applications such as engineering surveying, navigation, golf and hunting.
  2. SNDWAY Laser Distance Meter New Version Electronic (Meteran Laser)
    Mulai

    Rp769.900

    SNDWAY Laser Distance Meter New Version Electronic (Meteran Laser)
    Deskripsi:
    Seri terbaru dari SNDWAY yaitu seri SW-DS yang merupakan upgrade dari SW-T dari sisi body meteran dan adanya electronic level.Fungsi electronic level akan sangat membantu anda dengan otomatis pengukuran sudut dan dapat mengukur ketinggian dari informasi jarak dan sudut.Body meteran IP54 akan membuat meteran tahan terhadap debu dan percikan air
    atribut:
    • Accuracy (mm): ±2
  3. Canon PowerShot ZOOM telescopic camera
    Mulai

    Rp6.399.900

    Canon PowerShot ZOOM telescopic camera
    Deskripsi:
    "PowerShot ZOOM" is a new concept telescope camera that allows you to "capture" your favorite moments while enjoying "watching" in a variety of situations, such as watching sports, bird watching, traveling, and supporting your child's sports. There are some scenes that are not suitable for astronomical observation such as dark and dark scenes, and starry skies.) ``Watching'' and ``photography'' are integrated. It is a camera with a new concept, and is equipped with a super telephoto shooting function with a focal length of 100mm/400mm/digital zoom equivalent to 800mm (35mm equivalent). With AF that smoothly follows when changing focal lengths and lens-shift image stabilization, you can comfortably enjoy both viewing and shooting. While equipped with a super-telephoto range equivalent to a focal length of 400mm, we have pursued a compact and lightweight design that is easy to carry, and weighs approximately 145g (including cards / built-in battery / complies with CIPA guidelines) in the palm of your hand. Achieving size. Furthermore, it has a shape that makes it easy to hold with one hand, regardless of your dominant hand, so that you can quickly operate it. Equipped with an "instantaneous step zoom" that instantly switches between three focal lengths, allowing you to switch between zooms with a single button. In addition, by linking with a smartphone, you can take still images while viewing the live view image displayed on the smartphone. (You must install Canon's exclusive application "Camera Connect." You must pair the camera and smartphone in advance for connection. Video recording is not possible during remote live view. Also, depending on the communication environment, remote live view images may be (There will be a delay.)*A separate power adapter is required for charging and power supply. (Not included.)
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 33.4x50.8x103.2
    • Exposure Compensation: ± 3 steps (1/3 steps)
    • F Value: F5.6 (W) -F6.3 (T) * Fixed aperture
    • Focal Length (mm): 100-400 (35mm equivalent)
    • ISO sensitivity setting: Auto (ISO100-3200)
    • Image Sensor: 1/3 type + CMOS
    • Interface: Wired: USB + Type-C, Wi-Fi: IEEE802.11b / g / n, Bluetooth: Compliant standard: Version + 4.2 compliant (Bluetooth + low + energy + technology)
    • Mass (g): 144 (Main unit only)
    • Number of Effective Pixel: Approximately 12.1 million pixels
    • Number of Photo Shots: Approximately 150 sheets (CIPA standard compliant)
    • Operating Temperature/Humidity Range: Temperature: 0-40 ° C / Humidity: 10-90%
    • Photometry: Evaluation metering
    • Recording Media: microSD / microSDHC / microSDXC card
    • Shooting Distance (m): From the tip of the lens: 1 to ∞ (W) /4.5 to ∞ (T)
    • Video: Full HD + 1920 x 1080 (29.97 / 23.98fps)
    • White balance: Auto
  4. MURATEC-KDS Auto level
    Mulai

    Rp4.899.900

    MURATEC-KDS Auto level
    Deskripsi:
    A new standard of automatic level that emphasizes workability and waterproofness! Equipped with a high-precision wide lens, achieving brightness and resolution comparable to high class High waterproofness JIS protection class IP x 6 (equivalent) The shortest focal length is 50 cm, and it can be used in narrow spaces such as interior work.
    atribut:
    • Image: Normal image
    • Main Unit Dimensions, Length x Width x Height H (mm): 220x140x140
    • Mass of Main Unit (kg): 1.7
    • Minimum Focusing Distance: 0.5m (from the center of the telescope)
    • Minimum Reading (°): (Horizontal scale) 1
    • Objective Lens Effective Diameter (mm): 40
    • Protection Class: IP x 6 equivalent
    • Resolving Power: 3.5 seconds
    • Set Contents: Storage case, vertical ball, hexagon wrench, crosshair adjustment pin, lens cross, instruction manual
    • Tripod Mounting Screw: 5/8inch
    • Visibility: 1°20'
  5. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  6. Mshot Inverted Fluorescence Microscope
    Mulai

    Rp379.999.900

    Mshot Inverted Fluorescence Microscope
    Deskripsi:
    MF52-N is a compact high quality inverted fluorescence microscope in common use, it supports observation of bright field, phase contrast and fluorescence, small body is good to use inside incubator. LED light source is available to ON and OFF at any time, convenience for lab working.The LED light source as epi fluorescence illumination is high efficiency and safety for routine fluorescence laboratory work. Swing-in and swing-out type condenser can achieve non-contaminated cultured cells observation in the high culture dish or in the cylindrical flask. Its modularity design concept makes it can be easily and safety adjusted the illumination system and switched the fluorescent filter groups. It is widely applicable to do micro observation of cells tissue and transparent liquid tissue as well as observation of bio-pharmaceutical, medical testing and disease prevention,etc.Accessories-Allen Driver-Dust Cover-Fluorescence light shield
    atribut:
    • Camera Adapter: Internal set 0.75X C-mount
    • Eyepiece: Wide field SWF10X , FN 22mm, high eyepoint, one diopter is adjustable; centering telescope
    • Fixed Stage Size (mm): 227x208
    • Focus System: Coaxial coarse/fine focus, with tension adjustable and up stop
    • Inclined (°): 45
    • Inner (mm): 68
    • Interpupillary Distance (mm): 53~75
    • Mechanical Moving (mm): 135x77
    • Minimum Division of Fine Focusing (µm): 2
    • Nose Piece: Quintuple Nose Piece,ball bearing with anti fungus device
    • Phase Contrast Ring Plate: 10X ring, 20X/ 40X ring
    • Transmitted Illumination: White LED lamp with brightness adjustable, push-pull type condenser, green filter
    • Transparent Glass Round Stage Overall Size (mm): 118
    • Working Distance (mm): 55
  7. FRIEDRICH Wall Air Conditioner Accessories
    Mulai

    Rp629.900

    FRIEDRICH Wall Air Conditioner Accessories
    Deskripsi:
    Air conditioner installation accessories are tools and hardware for mounting wall air conditioners. They're used for applications such as providing support for AC units and wiring to an electrical source.
  8. Motic Microscope AE2000 Series
    Mulai

    Rp99.999.900

    Motic Microscope AE2000 Series
    Deskripsi:
    The AE2000 is a revolutionary design that is packed with features and sets a new benchmark in affordable inverted microscopy. Motic’s AE2000 inverted microscope is designed for routine live cell inspection with an easy and flexible set up, ideal for university, routine-clinical, and lab environments. The model’s main applications offer superior image quality when viewing cell cultures in microbiology, living organisms and tissue culture samples. The entire microscope including optical system is manufactured completely lead free, following the International RoHS regulations.
    atribut:
    • Accessories Included: Dust cover, power cord, blue, green and neutral density filters, phase ring Ph1, centering telescope, centering keys
    • Condenser: ELWD condenser N.A. 0.30 (WD = 72mm) with filter holder
    • Diaphragm: Iris Diaphragm
    • Dimensions (LxWxH) (mm): 556x218x496
    • Diopter Adjustment: On both eyepieces, ±5 diopter
    • Eyepieces: Widefield N-WF10X/20mm with diopter adjustment
    • Fine Focus Precision (µm): 2
    • Focus Mechanism: Coaxial coarse and fine focusing system with tension adjustment
    • Focusing Stroke (mm): 8
    • Free Working Distance (mm): Working distance without condenser 184
    • Illumination Features: Auto On/Off
    • Illumination Interchangeability: Quartz halogen 6V/30W or LED 3W
    • Inclination (°): 45 Inclined
    • Interpupillary Distance (mm): 48-75
    • Nose Piece: Left side facing quadruple
    • Objective Classification: CCIS Plan Achromatic, DIN
    • Objective Mounting Thread (inch): W 4/5x1/36 (RMS Standard)
    • Objectives: 4X/0.10 (WD 12.6mm), PH10X/0.25 (WD 4.1mm), [Optional] LWD PH20X/0.30 (WD 4.7mm), [Optional] LWD 40X/0.50 (WD 3.0mm)
    • Optical System: Colour Corrected Infinity Optical System (CCIS)
    • Phase Contrast: Slider
    • Power Supply (V): 100-240 (CE)
    • Stage: Plain stage with metal and glass stage inserts
    • Stage Size (mm): 200x239
    • Stand Type: Inverted
    • Standard Contrast Technique: Brightfield, Phase Contrast
    • Transformer: External
    • Transmitted Illumination: Quartz Halogen 6V/30W with intensity control
  9. Fenix LED Flashlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  10. TESTO 405 I - Thermal Anemometer
    Mulai

    Rp5.399.900

    TESTO 405 I - Thermal Anemometer
    Deskripsi:
    No more surprises: the testo 405i thermal anemometer with smartphone operation from the Testo Smart Probes series is ideal for carrying out measuring tasks in ventilation ducts. It is easy to use the anemometer to determine air velocity, temperature and volume flows. The testo 405i is also suitable for measuring indoor air velocity. Practical when, for example, you want to locate non-airtight windows. Cooling capacities and heating outputs can also be calculated when used in conjunction with the testo 605i thermohygrometer. Operation independent of measuring location via your smartphoneThe testo 405i hot wire anemometer combines professional Testo measuring technology with App-based operation. This means you benefit from numerous additional functions in your day-to-day work. With the testo Smart App, you can view readings conveniently on your smartphone or tablet. You no longer have to spend ages trying to make out the display at poorly accessible points. Volume flow can also be measured easily using the App: following intuitive input of the duct cross-section, the App calculates this completely automatically.The App opens up other practical options too: it not only displays measurement data, but also evaluates and documents it. It is easy to carry out a timed and multi-point mean calculation with the App. It also displays the measurement data curve at the press of a button. And sends the measurement data logs as PDF or Excel files.System requirements:iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 405i thermal anemometer with smartphone operation, including extendible (400 mm) telescope, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +60 °C
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Weight (g): 119.6
    • Battery Life: 15 h
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 200x30x41
    • Length Probe shaft (mm): 400
    • Product Color : Black/Orange
    • Product/Housing Material: Plastic
  11. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  12. KARCHER HOME & GARDEN Handheld Vacuum Cleaner
    Mulai

    Rp3.999.900

    KARCHER HOME & GARDEN Handheld Vacuum Cleaner
    Deskripsi:
    The exceptional VC 5 by K?rcher proves that a vacuum cleaner does not have to be large to be powerful. Despite its small size, the compact vacuum cleaner dazzles with its unique cleaning performance that effortlessly puts it on a par with large canister devices. Thanks to its patented triple-telescopic system, the device can be reduced to half its size. Simply press a button and push together ? the vacuum cleaner is one of the most compact in the world and can be stored in even the smallest household. The strong performance of the VC 5 is thanks to its switchable K?rcher dry floor nozzle with flexible joint. The nozzle was developed specially for this device and has low power consumption, using its particularly compact design and special air channel to produce maximum power. Furthermore, the energy label confirms the optimum cleaning results of the VC 5 on all hard floors and carpets. Afurther highlight is the bagless filter system with integrated filter cleaning, which saves on expensive replacement filter bags. The filter box can be removed easily, ensuring rapid filter emptying. The VC 5 is a little powerhouse with extremely high performance.
  13. GENTOS LED Handy Light Flash
    Mulai

    Rp609.900

    GENTOS LED Handy Light Flash
    atribut:
    • Brightness Hi Mode (lm): 250
    • Light Source: Chip type white LED x 1 light
    • Brightness (Lm): 250
    • Total Length (mm): 107.5
    • Drop Endurance (m): 2.0
    • Height (mm): 107.5
    • Irradiation Distance (m): 140.0
    • Material: Aluminium
    • Maximum Lighting Time (hour): About 7
    • Outer Diameter (mm): 29.8
    • Power Supply: 3 AAA alkaline batteries x 3 (included)
    • Protection Grade: IP 64
    • Width (mm): 29.8
  14. OLIGHT Flashlight Warrior
    Mulai

    Rp1.999.900

    OLIGHT Flashlight Warrior
    Deskripsi:
    Olight Warrior 3 is a dual-switch straight tactical flashlight with class-leading features. Its cool white LED, paired with the TIR optic lens, delivers up to 2,300 lumens, which is much brighter than the previous M2R Pro Warrior. It features 6 output settings including an energy-saving moonlight mode and a deterring strobe mode. You can select a suitable setting on demand using the side switch. For tactical operation, the dual-stage tail switch allows quick and easy access to the most important settings. The tailcap is also upgraded for compatibility with an optional dual-button remote switch to control it as a WML. Powered by a 5000mAh 21700 battery, the Warrior 3 conveniently recharges via an MCC3 USB magnetic charging cable. The 4-level battery and brightness indicators around the side switch always keep you informed about its status. In addition, its heavy-duty clip and rugged pouch provide multiple carry options. The Warrior 3 is ideal for any mission where an ultra-bright tactical light is vital.Set Content:Warrior 3 (Battery Included) x 1Pocket Clip x 1MCC3 USB Magnetic Charging Cable x 1Holster x 1User Manual x 1
  15. Canon Binocular
    Mulai

    Rp8.199.900

  16. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  17. FLUKE Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.099.900

    FLUKE Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
  18. FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi
    Mulai

    Rp399.999.900

    FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi
    atribut:
    • Frequency (GHz): 1
    • Cable types: Shielded and unshielded pair LAN cabling : TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, EA, F, FA and I/II: 100 Ω and 120 Ω
    • Standard Link Interface Adapters: Permanent link adapters Plug type: shielded RJ45 Optional Plug type: Tera, Channel Adapters Jack type: shielded RJ45 Optional Jack type: Tera, GG45
    • Test Standards: TIA : Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568.2-D, ISO/IEC : Class C and D, E, EA, F, FA and I/II certification per ISO/IEC
    • Maximum Frequency (MHz): 1000
    • Speed of Autotest: Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds
    • Battery Capacity (V): Lithium ion battery pack 7.2
    • Battery Life (hour): 8
    • Calibration: Service center calibration period is 1 year
    • Case: High impact plastic with shock absorbing overmold
    • Charge Time: Tester off: 4 hours to charge from 10 % capacity to 90 % capacity.
    • Dimensions (cm): Main Versiv unit with DSX module and battery installed: 6.67x13.33x27.94 (2.625x5.25x11.0inch)
    • Integrated Wi-Fi: Meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
    • LCD Display (inch): LCD display with a projected capacitance touchscreen 5.7
    • Languages Supported: English, French, German, Italian, Japanese, Portuguese, Spanish, Chinese, Korean, Russian, Trad Chinese, Czech, Polish, Swedish, Hungarian
Daftar Harga new telescope Terbaru April 2026
PB SWISS TOOLS ScrewdriverRp189.900
UNI-T LM Series Laser RangefindersRp709.900
SNDWAY Laser Distance Meter New Version Electronic (Meteran Laser)Rp769.900
Canon PowerShot ZOOM telescopic cameraRp6.399.900
MURATEC-KDS Auto levelRp4.899.900
OLIGHT LED Flashlight (Senter)Rp299.900
Mshot Inverted Fluorescence MicroscopeRp379.999.900
FRIEDRICH Wall Air Conditioner AccessoriesRp629.900
Motic Microscope AE2000 SeriesRp99.999.900
Fenix LED FlashlightRp449.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)