Motic Microscope AE2000 Series
#Grup produk P112454715
Sebelum PPN:
Rp119.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accessories Included | Dust cover, power cord, blue, green and neutral density filters, phase ring Ph1, centering telescope, centering keys |
|---|---|
| Condenser | ELWD condenser N.A. 0.30 (WD = 72mm) with filter holder |
| Diaphragm | Iris Diaphragm |
| Dimensions (LxWxH) (mm) | 556x218x496 |
| Diopter Adjustment | On both eyepieces, ±5 diopter |
| Eyepieces | Widefield N-WF10X/20mm with diopter adjustment |
| Fine Focus Precision (µm) | 2 |
| Focus Mechanism | Coaxial coarse and fine focusing system with tension adjustment |
| Focusing Stroke (mm) | 8 |
| Free Working Distance (mm) | Working distance without condenser 184 |
| Illumination Features | Auto On/Off |
| Illumination Interchangeability | Quartz halogen 6V/30W or LED 3W |
| Inclination (°) | 45 Inclined |
| Interpupillary Distance (mm) | 48-75 |
| Nose Piece | Left side facing quadruple |
| Objective Classification | CCIS Plan Achromatic, DIN |
| Objective Mounting Thread (inch) | W 4/5x1/36 (RMS Standard) |
| Objectives | 4X/0.10 (WD 12.6mm), PH10X/0.25 (WD 4.1mm), [Optional] LWD PH20X/0.30 (WD 4.7mm), [Optional] LWD 40X/0.50 (WD 3.0mm) |
| Optical System | Colour Corrected Infinity Optical System (CCIS) |
| Phase Contrast | Slider |
| Power Supply (V) | 100-240 (CE) |
| Stage | Plain stage with metal and glass stage inserts |
| Stage Size (mm) | 200x239 |
| Stand Type | Inverted |
| Standard Contrast Technique | Brightfield, Phase Contrast |
| Transformer | External |
| Transmitted Illumination | Quartz Halogen 6V/30W with intensity control |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The AE2000 is a revolutionary design that is packed with features and sets a new benchmark in affordable inverted microscopy. Motic’s AE2000 inverted microscope is designed for routine live cell inspection with an easy and flexible set up, ideal for university, routine-clinical, and lab environments. The model’s main applications offer superior image quality when viewing cell cultures in microbiology, living organisms and tissue culture samples. The entire microscope including optical system is manufactured completely lead free, following the International RoHS regulations.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
