KARCHER HOME & GARDEN Handheld Vacuum Cleaner (Penyedot Debu)

Sebelum PPN:
Rp3.999.900 - Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The exceptional VC 5 by K?rcher proves that a vacuum cleaner does not have to be large to be powerful. Despite its small size, the compact vacuum cleaner dazzles with its unique cleaning performance that effortlessly puts it on a par with large canister devices. Thanks to its patented triple-telescopic system, the device can be reduced to half its size. Simply press a button and push together ? the vacuum cleaner is one of the most compact in the world and can be stored in even the smallest household. The strong performance of the VC 5 is thanks to its switchable K?rcher dry floor nozzle with flexible joint. The nozzle was developed specially for this device and has low power consumption, using its particularly compact design and special air channel to produce maximum power. Furthermore, the energy label confirms the optimum cleaning results of the VC 5 on all hard floors and carpets. Afurther highlight is the bagless filter system with integrated filter cleaning, which saves on expensive replacement filter bags. The filter box can be removed easily, ensuring rapid filter emptying. The VC 5 is a little powerhouse with extremely high performance.
Feature
Soft grip handle Telescopic suction tube Upholstery nozzle Cable length, 7.5 m

Ulasan Produk

Tidak ada ulasan