*A separate power adapter is required for charging and power supply. (Not included.)
Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | 33.4x50.8x103.2 |
|---|---|
| Exposure Compensation | ± 3 steps (1/3 steps) |
| F Value | F5.6 (W) -F6.3 (T) * Fixed aperture |
| Focal Length (mm) | 100-400 (35mm equivalent) |
| ISO sensitivity setting | Auto (ISO100-3200) |
| Image Sensor | 1/3 type + CMOS |
| Interface | Wired: USB + Type-C, Wi-Fi: IEEE802.11b / g / n, Bluetooth: Compliant standard: Version + 4.2 compliant (Bluetooth + low + energy + technology) |
| Mass (g) | 144 (Main unit only) |
| Number of Effective Pixel | Approximately 12.1 million pixels |
| Number of Photo Shots | Approximately 150 sheets (CIPA standard compliant) |
| Operating Temperature/Humidity Range | Temperature: 0-40 ° C / Humidity: 10-90% |
| Photometry | Evaluation metering |
| Recording Media | microSD / microSDHC / microSDXC card |
| Shooting Distance (m) | From the tip of the lens: 1 to ∞ (W) /4.5 to ∞ (T) |
| Video | Full HD + 1920 x 1080 (29.97 / 23.98fps) |
| White balance | Auto |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"PowerShot ZOOM" is a new concept telescope camera that allows you to "capture" your favorite moments while enjoying "watching" in a variety of situations, such as watching sports, bird watching, traveling, and supporting your child's sports. There are some scenes that are not suitable for astronomical observation such as dark and dark scenes, and starry skies.) ``Watching'' and ``photography'' are integrated. It is a camera with a new concept, and is equipped with a super telephoto shooting function with a focal length of 100mm/400mm/digital zoom equivalent to 800mm (35mm equivalent). With AF that smoothly follows when changing focal lengths and lens-shift image stabilization, you can comfortably enjoy both viewing and shooting. While equipped with a super-telephoto range equivalent to a focal length of 400mm, we have pursued a compact and lightweight design that is easy to carry, and weighs approximately 145g (including cards / built-in battery / complies with CIPA guidelines) in the palm of your hand. Achieving size. Furthermore, it has a shape that makes it easy to hold with one hand, regardless of your dominant hand, so that you can quickly operate it. Equipped with an "instantaneous step zoom" that instantly switches between three focal lengths, allowing you to switch between zooms with a single button. In addition, by linking with a smartphone, you can take still images while viewing the live view image displayed on the smartphone. (You must install Canon's exclusive application "Camera Connect." You must pair the camera and smartphone in advance for connection. Video recording is not possible during remote live view. Also, depending on the communication environment, remote live view images may be (There will be a delay.)
*A separate power adapter is required for charging and power supply. (Not included.)
*A separate power adapter is required for charging and power supply. (Not included.)
Feature
SpecificationVideo engine: DIGIC 8
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
