Mshot Inverted Fluorescence Microscope
#Grup produk P111371664
Spesifikasi
| Camera Adapter | Internal set 0.75X C-mount |
|---|---|
| Eyepiece | Wide field SWF10X , FN 22mm, high eyepoint, one diopter is adjustable; centering telescope |
| Fixed Stage Size (mm) | 227x208 |
| Focus System | Coaxial coarse/fine focus, with tension adjustable and up stop |
| Inclined (°) | 45 |
| Inner (mm) | 68 |
| Interpupillary Distance (mm) | 53~75 |
| Mechanical Moving (mm) | 135x77 |
| Minimum Division of Fine Focusing (µm) | 2 |
| Nose Piece | Quintuple Nose Piece,ball bearing with anti fungus device |
| Phase Contrast Ring Plate | 10X ring, 20X/ 40X ring |
| Transmitted Illumination | White LED lamp with brightness adjustable, push-pull type condenser, green filter |
| Transparent Glass Round Stage Overall Size (mm) | 118 |
| Working Distance (mm) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MF52-N is a compact high quality inverted fluorescence microscope in common use, it supports observation of bright field, phase contrast and fluorescence, small body is good to use inside incubator. LED light source is available to ON and OFF at any time, convenience for lab working.
The LED light source as epi fluorescence illumination is high efficiency and safety for routine fluorescence laboratory work. Swing-in and swing-out type condenser can achieve non-contaminated cultured cells observation in the high culture dish or in the cylindrical flask. Its modularity design concept makes it can be easily and safety adjusted the illumination system and switched the fluorescent filter groups. It is widely applicable to do micro observation of cells tissue and transparent liquid tissue as well as observation of bio-pharmaceutical, medical testing and disease prevention,etc.
Accessories
-Allen Driver
-Dust Cover
-Fluorescence light shield
The LED light source as epi fluorescence illumination is high efficiency and safety for routine fluorescence laboratory work. Swing-in and swing-out type condenser can achieve non-contaminated cultured cells observation in the high culture dish or in the cylindrical flask. Its modularity design concept makes it can be easily and safety adjusted the illumination system and switched the fluorescent filter groups. It is widely applicable to do micro observation of cells tissue and transparent liquid tissue as well as observation of bio-pharmaceutical, medical testing and disease prevention,etc.
Accessories
-Allen Driver
-Dust Cover
-Fluorescence light shield
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Advantage of LED fluorescence illumination system:Built-in color LED lamps and module design, instant on and off offers green, red, yellow and blue four fluorescence imaging results.
New optimized optical path design:
While ensuring the imaging quality, the space occupied by the optical signal transmission system is reduced through advanced "optical path optimization design".
High contrast objective without curvature or halo:
The objective lens has clear imaging without field curvature or halo, and has high contrast.It has High numerical aperture objectives,upgraded plan phase contrast objectives and semi-apochromatic fluorescence objectives for choices.
Built-in interface:
Compatible with all camera types below 1.2 inches.Since optical imaging is a very complex process, the digital interface has a great influence on light compensation, transmittance, dispersion, balance, strength, etc., and plays a great role in image correction and compensation.
Applications
-Living tissue observation
-Biopharmaceuticals
-Medical examination
-Disease prevention
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
