Makita Air-Powered Nail Gun

Rating:
100% of 100
(1)
Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC27131506
Air Consumption (scfm)6.2
Air Pressure (psi)90
Air Pressure Range (psi)70 to 120
Air inlet (inch)1/4 NPT
Built-In LightNo
Collation Angle (°)21
Collation StyleStrip
Collation TypePlastic
Depth ControlYes
Duty RatingIndustrial Duty
Exhaust LocationTop
Features2 Mode Selector Switch; Ergonomic Rubberized Grip; Front Magazine Cover; Nail Lock-Out Mechanism; Reversible Hook; Rubber Bumpers; Tool-Less Depth Adjustment
Firing ModeCombination
For Nail Head StyleFull Round
For Nail Length Range (inch)2 to 3-1/2
For Nail Penny Size16d
For Nail Shank Diameter (inch)0.113 to 0.148
Handle TypePistol Grip
Housing MaterialAluminium
IncludesAir Fitting; Hex Wrench; Pneumatic Oil; Safety Glasses
Maximum Air Pressure (psi)120
Min. Air Pressure (psi)70
Minimum Hose Size (inch)5/16
Nail Capacity73
Nail Gun TypeFraming
Overall Height (inch)13-3/4
Overall Length (inch)22
Overall Width (inch)4-5/8
Power SourceAir Powered
TipStandard
Tool Weight (lbs)8.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
Feature
Nail Gun Power Source Air Powered Air Consumption 6.2 scfm Air Inlet 1/4 in NPT Air Pressure 90 psi Air Pressure Range 70 to 120 psi Max Air Pressure 120 psi Min Air Pressure 70 psi Min Hose Size 0.3125 in Exhaust Location Top Tool Brand Makita Firing Mode Combination Tip Standard Depth Control Yes Collation Style Strip Collation Type Plastic Collation Angle 21 Degrees For Nail Head Style Full Round For Nail Length Range 2 in to 3 1/2 in For Nail Penny Size 16d

Ulasan Produk

Halaman Terkait