Max Standard Pneumatic Nail Gun

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Dimensions (H x W x L) (mm)185x57x244
Included AccessoriesHexagon stick spanner 3.4 mm, jet oiler (oil-filled), protective glasses
Loading NumberStaple / 100 (1 station)
Mass (kg)1.1
Used HoseInner diameter 6mm or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.5~0.7(4.5~7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily staple long staples with air! Supports staples up to 25mm. Easy to grip and non-slip! Features a grip cover that protects from cold. Durable metal body! Compact and lightweight at 1.1kg!
Warning
Easily staple long staples with air! Supports staples up to 25mm. Easy to grip and non-slip! Features a grip cover that protects from cold. Durable metal body! Compact and lightweight at 1.1kg!
Feature
Easily staple long staples with air! Supports staples up to 25mm. Easy to grip and non-slip! Features a grip cover that protects from cold. Durable metal body! Compact and lightweight at 1.1kg!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait