Beli multi tester analog sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Sanwa Instrument Multimeter Analog (AVO Meter Analog)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- Wipro Multitester AnalogDeskripsi:DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connectoratribut:
- Color: Black
- Sanwa Electric Instrument Analog Multimeter (With Hard Case)Deskripsi:Equipped with a shock-resistant tote band meter that is hard to break even if dropped. Zero center meter measurement function that can measure the power supply of ± 2 systems. Double protection function of fuse and diode that protects the circuit from overvoltage. With check range of manganese battery. With an inclined stand that makes it easy to see the runout of the meter.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Voltage (V): 12/30/120/300/600
- Battery Check: 1.5V for 2V range (RL=20Ω)
- Built-in Fuse: New model: F0301 0.5A/250V/IR35A DIA5x20mm glass tube, old model: F0305 0.5A/250V/IR300A DIA6.3x30mm glass tube
- Calibration Certificate: General calibration
- Capacitor Capacitance (F): 500μ (approximate value)
- Continuity Check: Buzzer sound at about 100Ω or less Open voltage about 3V
- DC Current (A): 60μ/30m/0.3
- DC Voltage (V): 0.3/3/12/30/120/600
- Dimensions (H x W x D) (mm): 144x99x41
- Dimensions, Width W x Height H x Depth D (mm): 99x144x41
- Feature: Shock-resistant tote band meter that won't break even if dropped. ±DCV zero center meter. Dual protection function with fuse and diode to protect the circuit from overvoltage. Battery check.
- Frequency Characteristic: AC12V range 40Hz to 100kHz: Fluctuation value within ±3%
- Height (mm): 165
- Included Accessories: Test lead (TL-21a: total length approx. 1m/pin tip 18mm), carrying case (C-SPH), spare fuse (F0301), instruction manual
- Length (mm): 46
- Mass (g): About 270
- Operation Environment: 3 to 43°C, 80% RH or less (no condensation)
- Part Number: SP21/C (with calibration certificate, traceability system diagram, and test report)
- Power Supply: R6P (AA battery) 1.5V x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 2k/20k/2M
- Type: Analog multi tester
- Width (mm): 106
- NISHIZAWA Analog Multimeter (Multitester)atribut:
- DC Voltage (V): 300
- AC Voltage (V): 600
- DC Current (A): 0.3
- Resistance (omega): 2M
- Width x Depth x Height: 120 x 35 x 140mm
- Power Supply: AA battery (R6P) x 1 (included)
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Sanwa Set Kabel Ukur (Paket Probe Pengukuran)atribut:
- Compatible Model: PDM1529S/PDM5219S/DM1009S/DM509S/PDM509S/HG561H
- Content Set: Pin adapter = TL-A18a (pin tip 18) ; Alligator clip = CL27 (black only) ; Test lead = TL-28 (total length = 1m)
- Length (m): 1
- Total Length (m): 1.2
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Deskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- TRIPLETT Analog Multimeter (Multitester)Deskripsi:These analog multimeters use color-coded test leads to measure electrical currents. These currents cause the indicator needle to move and point to a specific reading on a scale etched with units of measure.atribut:
- UNSPSC: 41113630
- AC Frequency Response (Hz): 60
- Audible Continuity: No
- Basic AC Voltage Accuracy: ±4.00%
- Basic DC Current Accuracy: ±3.00%
- Basic DC Voltage Accuracy: ±3.00%
- Batteries Included: Yes
- Battery Size: N
- Brand: TRIPLETT
- Calibration Certificate Included: No
- Includes: 12V A23; Alligator Clips; Test Leads
- Maximum DC Current Measurement (mA): 600
- Maximum Operating Temperature (°F): 185
- Maximum Resistance Measurement (MΩ): 20
- Minimum Operating Temperature (°F): -40
- Minimum Resistance Measurement (kΩ): 20
- Mirrored Scale: No
- Movement: Pivot and Jewel
- Overall Height (inch): 4.3 in
- Overall Width (inch): 1.3
- Overload Protector: Yes
- Parameters Measured: AC Voltage, DC Voltage, DC Current, Resistance
- Resistance Measurement Accuracy: ±3.00%
- Special Features: 18 Ranges and Functions; Drop Resistant High Impact Case; Fused Resistance Ranges
- Standards: CE
- Sanwa Clamp MetersDeskripsi:Large diameter CT, AC current measurable max. 1000A
Daftar Harga multi tester analog sanwa Terbaru October 2026
| TEKIRO Bit Socket Set (Set Kunci Sok) | Rp359.900 |
| Sanwa Analog Multitester | Rp1.499.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Multimeter Digital (Multitester) | Rp919.900 |
| Sanwa Instrument Multimeter Analog (AVO Meter Analog) | Rp2.199.900 |
| KRISBOW Multimeter Analog (AVO Meter Analog) | Rp94.900 |
| Sanwa Instrument Analog Multitester | Rp1.599.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| Wipro Multitester Analog | Rp149.900 |
| Sanwa Electric Instrument Analog Multimeter (With Hard Case) | Rp4.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/puP101003930-3.jpg)

/ivP102049679-5.jpg)
/9yP111940358-1.jpg)
/qiP103699954-1.jpg)
/2bP101515083-3.jpg)



/9uP113740354-1.jpg)
/P102031018-1.jpg)
/qrP103699963-1.jpg)
/6yP104714250-1.jpg)
/naP111800838-1.jpg)

/P101002871-1.jpg)
/bfP102250411-7.jpg)
/i2P109663650-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)