Sanwa Electric Instrument Analog Multimeter (With Hard Case)

Sebelum PPN:
Rp4.199.900
Spesifikasi
AC Voltage (V)12/30/120/300/600
Battery Check1.5V for 2V range (RL=20Ω)
Built-in FuseNew model: F0301 0.5A/250V/IR35A DIA5x20mm glass tube, old model: F0305 0.5A/250V/IR300A DIA6.3x30mm glass tube
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)500μ (approximate value)
Continuity CheckBuzzer sound at about 100Ω or less Open voltage about 3V
DC Current (A)60μ/30m/0.3
DC Voltage (V)0.3/3/12/30/120/600
Dimensions (H x W x D) (mm)144x99x41
Dimensions, Width W x Height H x Depth D (mm)99x144x41
FeatureShock-resistant tote band meter that won't break even if dropped. ±DCV zero center meter. Dual protection function with fuse and diode to protect the circuit from overvoltage. Battery check.
Frequency CharacteristicAC12V range 40Hz to 100kHz: Fluctuation value within ±3%
Height (mm)165
Included AccessoriesTest lead (TL-21a: total length approx. 1m/pin tip 18mm), carrying case (C-SPH), spare fuse (F0301), instruction manual
Length (mm)46
Mass (g)About 270
Operation Environment3 to 43°C, 80% RH or less (no condensation)
Part NumberSP21/C (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6P (AA battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)2k/20k/2M
TypeAnalog multi tester
Width (mm)106

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a shock-resistant tote band meter that is hard to break even if dropped.
Zero center meter measurement function that can measure the power supply of ± 2 systems.
Double protection function of fuse and diode that protects the circuit from overvoltage.
With check range of manganese battery. With an inclined stand that makes it easy to see the runout of the meter.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait