Beli motor listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- TOP One Motorcycle Oil Action Matic (Oli Motor)Deskripsi:TOP 1 ACTION MATIC SAE 20W-40TOP 1 Action Matic yang direkomendasikan untuk mesin kopling kering seperti motor scooter atau motor matic, TOP 1 Action Matic memiliki kandungan sintetik yang lebih tinggi membuat usia pakainya lebih lama, dengan standar JASO dan API yang telah disesuaikan untuk motor-motor terbaru, memberi sensasi pengendaraan yang halus serta melindungi mesin dari gesekan dan karat dengan lebih baikatribut:
- Color: Natural
- Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Tsukasa Electric DC Gear Motor (Motor Listrik)atribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Sika Sikafloor (Epoxy Lantai)Deskripsi:Sikafloor EpoCem Modul merupakan 2 komponen epoxy dimodifikasi dengan berbahan dasar air.atribut:
- Size (kg): Component A: 1.14; Component B: 2.86
- Color: Component A: white liquid; Component B: Clear yellowish liquid; Component A+B: yellowish
- Chemical Base: Epoxy modified with water based
- Shelf Life: 12 months from the date of production (all components).
- Storage Conditions: Materials must be properly stored in their original packaging undamaged sealed, dry state at a temperature between +5 °C and +30 °C. Always refer to the packaging
- Density (kg/L): Component A: 1.10; Component B: 1.04; Component A+B: 1.05
- Ambient Air Temperature (°C ): +10 minimum / +35 maximum
- Layer Thickness (mm): 0.025 per layer
- Mixing Ratio: Component A : component B = 1: 2.5 (by weight)
- Pot Life (minute): +10°C: 120, +20°C: 90, +30°C: 45
- Relative Air Humidity (%): 85 max
- Substrate Temperature (°C): +10 minimum / +35 maximum
- Tensile Adhesion Strength (N/mm²): > 1.5
- Akamatsu Electric Final Filter Unit for Hvs-150 (Unit Filter AC)Deskripsi:The industry's best class onikaze smoker's own filter that collects 99.93% of fine particles over 0.3 microns. (Catch the oil and smoke levels) Clean the factory, protect the health and safety of workers, and lead to improved productivity.
- ADK Electric Motor Aluminium Foot Mounted B3 3 Phase 1500RPM (Dinamo Motor Listrik)atribut:
- Number of Pole: 4
- Voltage (V): 220/380 or 380/660
- Phase: 3.0
- Working Speed (rpm): 1500.0
- Frequency (Hz): 50.0
- Material: Aluminium Casing
- Tsukasa Electric Brushless MotorDeskripsi:Low vibration and low noise due to the inner rotor structure. Brushless, noiseless, long life, maintenance free. It has small inertia and excellent controllability.- A separate driver is required to drive the motor.atribut:
- Direction of Rotation: Both directions
- Motor Type: Brushless motor
- No-Load Current (A): 65
- Number of Tiers: 2
- Output Rating (W): 1.4
- Power Supply: DC
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (mA) : 420
- Rated Rotation Speed (rpm): 700
- Rated Torque (mN.m [gfcm]): 19.6/200
- Rated Voltage (V): 12
- Reduction Ratio: 10
- Rotation Speed (rpm): 111
- Rotation Speed at No-load (rpm): 1830
- Type: AMD
- Type of Sign: Flange mounting
- SPEEDAIRE Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- Air inlet (inch): 1/4 NPT
- DUTY: Light
- Disc Motion: Random Orbital
- Minimum Hose Size (inch): 3/8
- Product Type: Air-Powered Orbital Sander
- Required Pressure (Psi): 90
- Tool Series: SPEEDAIRE
- Vacuum Type: Non-Vacuum
- Weight Class: Lightweight
- ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)atribut:
- Voltage (V): 400
- Phase: 3
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 3000
- IM Class: IMB3 IM1001
- Number of Poles (High): 2
- Two Speed Motor: No
- Voltage Code: D
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Hi-Flow Pump Submersible WQD Series (Pompa Celup)atribut:
- Power (V): 220
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Orientalmotor Brushless DC Motor BLE46AA Series AC TypeDeskripsi:Accessories: Motor, circuit, external speed setting device (with signal line), instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- DAYTON Gearmotor Component MotorDeskripsi:Gearmotor component motors consist of a motor and an integrated series of gears or a gearbox to customize output speed and torque to meet a specific requirement. They allow for compatible gearboxes to be used on the same motor. Motors come in PSC (permanent split capacitor) design that is suitable for use in low-inertia, high-cycle applications such as fans and blowers in HVAC applications. The PMDC design produces high torque at low speed making them suitable for use in conveyors and door openers. The motors have a totally enclosed nonventilated (TENV) enclosure that doesn't have an external cooling fan and depends on convection air for cooling.atribut:
- UNSPSC: 26101603
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Bearings: Ball
- Motor Design: DC Permanent Magnet
- Motor Enclosure Design: Totally Enclosed Nonventilated
- Motor Mounting Type: Face
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- Mounting Stud Location: Shaft End
- Standards: cULus (E47479)
- Stud Quantity: 4
- Titan Electric Motor Electric Motor Flange Mounted B5 2P 3000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 3000
- Phase: 2P
Daftar Harga motor listrik Terbaru November 2026
| Marelli Motori Electric Motor B3 (Dinamo Motor Listrik) | Rp1.499.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| TOP One Motorcycle Oil Action Matic (Oli Motor) | Rp80.900 |
| Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik) | Rp929.900 |
| Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik) | Rp939.900 |
| Marelli Motori Electric Motor B5 (Dinamo Motor Listrik) | Rp1.499.900 |
| Tsukasa Electric DC Gear Motor (Motor Listrik) | Rp969.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| Sika Sikafloor (Epoxy Lantai) | Rp929.900 |
| Akamatsu Electric Final Filter Unit for Hvs-150 (Unit Filter AC) | Rp7.199.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/ixP104084681-1.jpg)
/ftP104661569-2.jpg)
/22P108231074-1.jpg)
/4qP102120170-2.jpg)
/P102120132-1.jpg)
/jmP104084706-1.jpg)
/1hP103765053-1.jpg)
/2tP102120101-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikafloor%20(Epoxy%20Lantai)/c1P107534433-1.jpg)
/beP103609410-2.jpg)
/nxP105393861-1.jpg)


/fdP109236553-1.jpg)
/j9P105378693-1.jpg)
/o4P111203868-1.jpg)
/P102046845-1.jpg)


/jpP105378709-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)