DAYTON Gearmotor Component Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900 - Rp4.199.900
Spesifikasi
UNSPSC26101603
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor BearingsBall
Motor DesignDC Permanent Magnet
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Mounting TypeFace
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
Mounting Stud LocationShaft End
StandardscULus (E47479)
Stud Quantity4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gearmotor component motors consist of a motor and an integrated series of gears or a gearbox to customize output speed and torque to meet a specific requirement. They allow for compatible gearboxes to be used on the same motor. Motors come in PSC (permanent split capacitor) design that is suitable for use in low-inertia, high-cycle applications such as fans and blowers in HVAC applications. The PMDC design produces high torque at low speed making them suitable for use in conveyors and door openers. The motors have a totally enclosed nonventilated (TENV) enclosure that doesn't have an external cooling fan and depends on convection air for cooling.
Feature
DC Gearmotor Component Motor DC Permanent Magnet Totally Enclosed Nonventilated 1/30 HP Nameplate RPM 2 850 Voltage 24V DC Full Load Amps 1.7 A Full Load Torque 0.738 in-lb NEMA/IEC Frame 80 Face Motor Mounting Type Motor Thermal Protection None Ins. Class B Ball Motor Bearings Max Ambient Temp 40 Degrees C CW/CCW Motor Shaft Rotation Length Less Shaft 4 3/4 in Shaft Dia 5/16 in Shaft Length 9/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait