Beli motor ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DART CONTROLS AC Motor Speed ControlDeskripsi:These speed controls connect to an AC motor's power supply and adjust the current to regulate the motor's speed. They are used with shaded pole, permanent split control (PSC), and universal motor designs.atribut:
- Frequency (Hz): 50; 60
- Phase: Single
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- CENTURY OEM Replacement AC MotorDeskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.
- MARATHON MOTORS OEM Replacement AC MotorDeskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.atribut:
- Application: Fans and Blowers
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Ins. Class: B
- Motor Application: OEM Replacement
- Motor Bearings: Ball
- Motor Enclosure Design: Open Air-Over
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Service Factor: 1
- Motor Shaft Rotation: CW/CCW
- Motor Sub Application: Direct Drive Fan/Blower
- Motor Thermal Protection: Auto
- No. of Speeds: 1
- Number of Shafts: 1
- Standards: CSA; UL
- Usable @ 208V: Yes
- CARRIER OEM Replacement AC MotorDeskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.atribut:
- Country of Origin: Mexico (subject to change)
- Manufacturer Part Number: HC39GE468A
- Overall Length (inch): 7-1/8
- UNSPSC: 31160000
- Weight (lbs): 14.4
- CENTURY Evaporative Cooler AC MotorDeskripsi:Split-phase evaporative cooler AC motors are single phase with a lower starting torque for softer startup where the cooling fan must gradually come up to speed after startup.atribut:
- Finish: Varnish
- Frequency (Hz): 60
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Service Factor: 1
- Motor Sub Application: Evaporator Cooler
- Motor Thermal Protection: Auto
- Phase: Single
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 115
- MARATHON MOTORS 3-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- Duty cycle: Continuous
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Phase: Three
- TECO Electric Motor 3 Phase Flange Mounted (B5) 2 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- ORIENTAL MOTOR Motor For Unit Type Speed Control Motoratribut:
- Type: Speed control motor
- Voltage (V): 200
- Power Supply: Single-phase
- Output (kW): 0.025
- Bevananda Roofmesh Galvanis Beva MeshDeskripsi:Roofmesh merupakan jaring kawat yang berkualitas tinggi dan diproses melalui hotdip galvanis menghasilkan jaring kawat yang tahan terhadap karat,Produk dengan lapisan Galvanized akan memberikan proteksi terhadap karat paling baik, Diameter kawat semakin besar, kekuatan topang semakin baik,Lubang jaring semakin kecil kekuatan bentang semakin bagus,Fungsi :Insulasi Atap/Penahan Glasswool,Kandang Binatang,Kandang Burung,penguat dinding penahan,Rak, Partisi, Kandang Ternak, Pengurung, Dinding Tanaman merambat, Teralis, Pagar dllProduk asli IndonesiaAnti karat hingga diatas 1 tahun pada keadaan lingkungan yang normalSNI 07-1590-1989, Tersertifikasi TKDN (Tingkat Komponen Dalam Negeri)Proses produksi sesuai standar ISO Management Mutu 9001:2015
- DAYTON 3-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- CENTURY Air Compressor AC MotorDeskripsi:Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.atribut:
- UNSPSC: 26101602
- Duty cycle: Continuous
- Frequency (Hz): 60
- HP: 5
- Includes: Key
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: Air Compressor
- Motor Bearings: Ball
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Rigid Base
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CCWSE
- Motor Thermal Protection: Manual
- Nameplate RPM: 3,600
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 7/8
- Shaft Length (in): 2-1/4
- Standards: CSA; UL
- Usable @ 200V: No
- TRANE HVAC & Refrigeration PartsDeskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.
- DART CONTROLS DC Motor Speed ControlDeskripsi:Pulse width modulation (PWM) devices adjust voltage pulses to regulate the speed of DC motors. They are used for low-voltage devices such as truck-mounted equipment, portable conveyors, and agricultural feeders.atribut:
- Item: DC Speed Control
- Operating Temperature (°C): -10 to 45
- Weflo Basket StrainerDeskripsi:* NPT or BSPT blowoff outlet on body. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and Drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125 or ANSI B16.2 Class250.* Rated Working PressureFig.7105: 16 bar for DN50 to DN600.Fig.7108: 25 bar for DN50 to DN300.atribut:
- Body Material: Gray Cast lron
- Screen Material: Stainless Steel SS304
- Plug Material: Gray Cast Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
- Cover Material: Gray Cast lron, Ductile Iron
- Gasket Material: Graphite
Daftar Harga motor ac Terbaru January 2026
| DART CONTROLS AC Motor Speed Control | Rp999.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| CENTURY OEM Replacement AC Motor | Rp3.699.900 |
| MARATHON MOTORS OEM Replacement AC Motor | Rp6.699.900 |
| CARRIER OEM Replacement AC Motor | Rp15.999.900 |
| CENTURY Evaporative Cooler AC Motor | Rp5.599.900 |
| KWI Baki Kayu Bulat | Rp53.900 |
| MARATHON MOTORS 3-Phase NEMA Frame General Purpose AC Motor | Rp6.999.900 |
| TECO Electric Motor 3 Phase Flange Mounted (B5) 2 Pole | Rp3.399.900 |
| TOTO Kloset Jongkok | Rp419.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/ftP104661569-1.jpg)






%202%20Pole/giP107985594-2.jpg)

%204%20Pole/h7P107985619-1.jpg)
/P102046852-1.jpg)