MARATHON MOTORS OEM Replacement AC Motor

Sebelum PPN:
Rp8.299.900 - Rp19.999.900
Spesifikasi
ApplicationFans and Blowers
Conduit Box LocationExterior
Duty cycleContinuous
Ins. ClassB
Motor ApplicationOEM Replacement
Motor BearingsBall
Motor Enclosure DesignOpen Air-Over
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft RotationCW/CCW
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
No. of Speeds1
Number of Shafts1
StandardsCSA; UL
Usable @ 208VYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.
Feature
Definite Purpose Motor Single Phase Motor Design Permanent Split Capacitor 1/6 HP Nameplate RPM 1 075 No of Speeds 1 Voltage 115V AC Full Load Amps 2.2 48Z Frame OEM Replacement Brand Greenheck Replacement For Mfr 300010 Usable @ 208V Yes Usable @ 200V No 60 Hz Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Air-Over Motor Mounting Type Ring/Stud

Ulasan Produk

Tidak ada ulasan

Halaman Terkait