FASCO Direct Drive Blower HVAC AC Motor

Sebelum PPN:
Rp4.699.900 - Rp5.999.900
Spesifikasi
UNSPSC26101602
Body Dia. (in)5-5/8
Bolt Circle Dia. (in)5-1/4
Duty cycleContinuous
Frame48
Frequency (Hz)60
Ins. ClassB
Lead Length (in)26
Length Less Shaft (in)4-5/8
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor BearingsSleeve
Motor DesignPermanent Split Capacitor
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft RotationCW/CCW
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Mounting Stud Location4/Shaft End
Nameplate RPM1,075
No. of Speeds3
Number of Shafts1
PhaseSingle
Resilient Ring Dia. (in)2-1/2
Shaft Dia.1/2
Shaft Length (in)6
StandardsCSA Certified; UL Recognized
Stud Size#8-32
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) direct drive blower HVAC AC motors have a capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They provide smooth, soft, start-ups in fans, blowers, and other compatible HVAC equipment.
Feature
Direct Drive Blower Motor Single Phase Motor Design Permanent Split Capacitor 1/2 1/3 1/4 HP Nameplate RPM 1 075 No of Speeds 3 Voltage 208-230V AC Full Load Amps 4.0-2.7-2.00 48 Frame Usable @ 208V Yes Usable @ 200V No Motor Thermal Protection Auto 60 Hz Hz Motor Service Factor 1 Ins. Class B Motor Shaft Rotation CW/CCW Max Ambient Temp 40 Degrees C Duty Cycle Continuous Lead Length 26 in Motor Enclosure Design Open Dripproof Motor Mounting Type Stud

Ulasan Produk

Tidak ada ulasan