CENTURY Evaporative Cooler AC Motor

Sebelum PPN:
Rp6.399.900 - Rp11.999.900
Spesifikasi
FinishVarnish
Frequency (Hz)60
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor Service Factor1
Motor Sub ApplicationEvaporator Cooler
Motor Thermal ProtectionAuto
PhaseSingle
Usable @ 200VNo
Usable @ 208VNo
Voltage (V AC)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Split-phase evaporative cooler AC motors are single phase with a lower starting torque for softer startup where the cooling fan must gradually come up to speed after startup.
Feature
Evaporative Cooler Motor Single Phase Motor Design Split-Phase 3/4 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC 10.6 Full Load Amps 56 Frame 60 Hz Usable @ 208V No Usable @ 200V No Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Dripproof Motor Mounting Type Cradle Base Motor Mounting Position All Angle Shaft Length 1 7/8 in Shaft Dia 5/8 in Finish Varnish

Ulasan Produk

Tidak ada ulasan

Halaman Terkait