MARATHON MOTORS Carbonator Pump AC Motor

Sebelum PPN:
Rp6.099.900 - Rp9.399.900
Spesifikasi
UNSPSC26101602
Body Dia. (in)5.6
Duty cycleContinuous
Frame48Y
Height5-13/16
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationPump
Motor BearingsBall
Motor DesignSplit-Phase
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Shaft RotationCW/CCW
Motor Sub ApplicationCarbonator Pump
Motor Thermal ProtectionAuto
Nameplate RPM1,725
No. of Speeds1
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Split-phase carbonator pump AC motors are single phase with a lower starting torque for softer startup where the pump must gradually come up to speed after startup. They have an open dripproof (ODP) enclosure with ventilation openings in the endshields and shell positioned so that drops of liquid falling within 15⁰ from vertical will not affect motor performance.
Feature
Carbonator Pump Motor Body Dia 5.6 in Duty Cycle Continuous Frame 48Y Hz 60 Full Load Amps 10.4/5.2 Height 5 13/16 in HP 3/4 hp Ins. Class B Length Less Shaft 9 in Max Ambient Temp 40 Degrees C Motor Application Pump Motor Bearings Ball Motor Design Split-Phase Motor Enclosure Design Open Dripproof Motor Frame Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait