EM S Unit Bearing HVAC AC Motor

Sebelum PPN:
Rp1.099.900 - Rp5.299.900
Spesifikasi
FrameNon-Standard
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor Frame MaterialCast Iron
Motor Sub ApplicationRefrigerator/Freezer
No. of Speeds1
PhaseSingle
Plug TypeRound 2 Pin
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronically commutated (EC) unit bearing HVAC AC motors have a built-in microprocessor controller for higher efficiency and greater energy savings than shaded pole motors.
Feature
Unit Bearing Motor Single Phase Motor Design ECM 1/84 HP Nameplate RPM 1 650 No of Speeds 1 Voltage 115V AC 0.32 Full Load Amps Non-Standard Frame Output Watts 9 W 60 Hz Usable @ 208V No Usable @ 200V No Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 40 Degrees C Motor Shaft Rotation CWLE Motor Enclosure Design Totally Enclosed Air-Over Motor Mounting Type Rear/Foot Motor Frame Material Cast Iron Motor Mounting Position All Angle Shaft Length 1 3/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait