Beli monitor lg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LG Monitor LED (Layar Display)atribut:
- Aspect Ratio: 16:9
- LG Monitor TV LED 24inchatribut:
- Resolution: 1366x768
- Screen Size (inch): 23.6
- Color Depth (Number of Colors): 16.7M
- Panel Type: Wide Viewing Angle
- Aspect Ratio: 16:9
- Contrast Ratio With DFC: Mega
- Power Consumption (W): 28
- LG Monitor Gaming UltraGear Full HD IPS (Layar Display)atribut:
- AC Input (V/Hz): 100 to 240 (50/60)
- Aspect Ratio: 16:9
- Brightness (typ.) (cd/m²): 300
- Color Gamut (typ.): sRGB 99% (CIE1931)
- DC Output (V/A): 19/2.1
- Dimensions With Stand (mm): 614.2x454.2x224.8
- Display Position Adjustments: Kemiringan (-5 to 15)
- HDMI: HDMI 2.0
- HDR 10: Ya
- Headphone Out: 3-Kutub (Hanya suara)
- Maximum Power Consumption (W): 19
- Panel Type: IPS
- Power Type: External Power(Adapter)
- Refresh Rate (Hz): 180
- Resolution (pixels): 1920x1080
- Response Time (ms): 1 (GtG at Faster)
- Screen Size (inch): 27
- Dell Monitor (Layar Display)Deskripsi:To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pcatribut:
- Color Support: 16.7 million colors
- Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
- Aspect Ratio: 16:09
- Contrast Ratio: 1000:1
- Horizontal/Vertical Viewing Angle: 178
- Diagonal Size (inch): 27
- Brightness (cd/m²): 300
- Built-in Devices: USB 3.2 Gen 1 hub
- Dimensions (inch): 24x7.5x21
- Display Type: LED-backlit LCD monitor / TFT active matrix
- Panel Type: IPS
- Screen Coating: Anti-glare
- Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)Deskripsi:Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.atribut:
- Cache (MB): 256
- LG Curve Monitor FHDDeskripsi:- Flicker safe: Yes- HDR 10: No- AMD FreeSync: FreeSync- Auto Input Switch: Yes- Colour Calibrated in Factory: No- Black Stabiliser: Yes- Dynamic Action Sync: No- FPS Counter: No- OSD Language: 18 countries (English, Germanic, French, Spanish, Italian, Swedish, Finnish, Portuguese, Portuguese(brazil), Polish, Russian, Greek, Ukrainian, Chinese, Traditional Chinese, Japanese, Korean, Hindi)Connectivity : - D-Sub: Yes (1ea) - HDMI: Yes (2ea) Version 1.4 - DisplayPort: No - Headphone out: Yesatribut:
- Brightness (typ.) (cd/m²): 250
- Color Bit: 8bit (6bit+FRC)
- Color Gamut (typ.): NTSC 72% (CIE1931)
- Contrast Ratio (typical): 3000:1
- Curvature: 1500R
- Display Size (inch): 31.5
- Panel Type: VA
- Refresh Rate (Hz): 100
- Resolution: 1920x1080
- Response Time (ms): 5 (GtG at Faster)
- Surface Treatment: Anti-Glare
- Tilt (°): -3.5 to 21.5
- Viewing Angle: (CR≥10) 178° (R/L), 178° (U/D): Yes
- Wall Mountable (mm): 100x100
- ViewSonic Monitor Professional (Layar Display)Deskripsi:The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta Eatribut:
- Refresh Rate (Hz): 60
- Light Source: LED
- Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)atribut:
- Panel Type: VA Flat
- Panel Resolution: 1920×1080 (Full HD)
- Aspect Ratio: 16:9 Wide
- Refresh Rate (Hz): 75
- Box Dimensions (cm): 56x35.5x9
- Brightness (cd/㎡): 250
- Connectivity: HDMI x1 + VGA x1
- Contents: Adapter + Power Cable, HDMI Cable
- Ergonomic Stand: No
- Panel Size (inch): 22
- Response Time (ms): 2
- Sync: No
- Vesa Mounting (mm): 75x75
- speaker: No
- Hikvision Monitor (Layar Display)Deskripsi:18.5inch 1366x768, HDMI/VGA input, view angle:90°/65°, plastic casing, ERP level A,VESA, base bracket included
- LG Super UHD TV - Nano Cell™atribut:
- Size (inch): 49
- Resolution: 3840x2160
- WOHLER Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)Deskripsi:Wohler pipe inspection camera reels include a camera head, push cable, and monitor. These drain borescopes feed the push cable from the reel and into pipe to move the camera head through traps and along straight runs. Images are viewed on the included monitor. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe.atribut:
- UNSPSC: 41111716
- Battery Type: NiMH
- Cable Diameter (inch): 0.26
- Cable Length (ft): 100
- Cable Type: Unwound Cable
- Camera Diameter (inch): 1.5
- Camera Type: Fixed
- Connector Type: 8-Pin Plug
- Cordless Tool Kit Contents: Bare Tool; Battery; Charger
- Data transmission: SD Card
- Distance Counting: Yes
- Function: Image Recording; Video Recording
- Light Type: LED
- Max. Pipe Diameter (inch): 8
- Maximum Operating Temperature (°F): 104
- Min. Pipe Diameter (inch): 1 1/2
- Minimum Operating Temperature (°F): 32
- Monitor Interface: Push-Button
- Monitor Size (inch): 7
- Monitor Type: TFT LCD
- No. of Batteries Included: 2
- Number of Batteries Required: 2
- Number of Lights: 12
- Overall Height (inch): 4 1/2
- Overall Length (inch): 7
- Overall Width (inch): 1 1/4
- Power Source: Cordless
- Reel Material: Plastic
- Reel Type: Enclosed Drum
- Resolution: 656x492
- Water Resistance Rating: IP67
- Lenovo Monitor 27inch (Layar Display)atribut:
- Display Size (inch): 27
- Aspect Ratio: 16:9
- Anti-glare: Yes
- Panel: In-Plane Switching
- View Angle (H / V): 178 / 178
- ViewSonic Monitor IPS (Layar Display)Deskripsi:The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.atribut:
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Light Source: LED
- Bantex Pocket Clear A4 (Map Plastik Bening)atribut:
- Color: Transparant
Daftar Harga monitor lg Terbaru October 2026
| LG Monitor LED (Layar Display) | Rp1.799.900 |
| LG Monitor TV LED 24inch | Rp1.999.900 |
| LG Monitor Gaming UltraGear Full HD IPS (Layar Display) | Rp2.799.900 |
| Dell Monitor (Layar Display) | Rp4.199.900 |
| Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan) | Rp10.999.900 |
| LG Curve Monitor FHD | Rp3.299.900 |
| ViewSonic Monitor Professional (Layar Display) | Rp5.199.900 |
| Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display) | Rp1.099.900 |
| Hikvision Monitor (Layar Display) | Rp999.900 |
| LG Super UHD TV - Nano Cell™ | Rp16.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3eP111204122-1.jpg)

/6zP113357251-1.jpg)
/ccP107839444-1.jpg)
/ouP107535894-1.jpg)

/46P107046150-1.jpg)
/nmP111929850-1.jpg)
/abP109973371-1.jpg)

/iaP107043658-1.jpg)
/P102084762-1.jpg)
/3rP109849135-4.jpg)
/isP107043676-1.jpg)
/nmP107045850-1.jpg)

/huP101514642-26.jpg)
/mdP107618805-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)