WOHLER Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
#Grup produk P109849135
Sebelum PPN:
Rp209.999.900 - Rp289.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41111716 |
|---|---|
| Battery Type | NiMH |
| Cable Diameter (inch) | 0.26 |
| Cable Length (ft) | 100 |
| Cable Type | Unwound Cable |
| Camera Diameter (inch) | 1.5 |
| Camera Type | Fixed |
| Connector Type | 8-Pin Plug |
| Cordless Tool Kit Contents | Bare Tool; Battery; Charger |
| Data transmission | SD Card |
| Distance Counting | Yes |
| Function | Image Recording; Video Recording |
| Light Type | LED |
| Max. Pipe Diameter (inch) | 8 |
| Maximum Operating Temperature (°F) | 104 |
| Min. Pipe Diameter (inch) | 1 1/2 |
| Minimum Operating Temperature (°F) | 32 |
| Monitor Interface | Push-Button |
| Monitor Size (inch) | 7 |
| Monitor Type | TFT LCD |
| No. of Batteries Included | 2 |
| Number of Batteries Required | 2 |
| Number of Lights | 12 |
| Overall Height (inch) | 4 1/2 |
| Overall Length (inch) | 7 |
| Overall Width (inch) | 1 1/4 |
| Power Source | Cordless |
| Reel Material | Plastic |
| Reel Type | Enclosed Drum |
| Resolution | 656x492 |
| Water Resistance Rating | IP67 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wohler pipe inspection camera reels include a camera head, push cable, and monitor. These drain borescopes feed the push cable from the reel and into pipe to move the camera head through traps and along straight runs. Images are viewed on the included monitor. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe.
Feature
Pipe Inspection System Product Type Camera Reel and Monitor Systems Maximum Pipe Capacity 8 in Minimum Pipe Capacity 1 1/2 in Cable/Push Rod Length 100 ft Camera Type Fixed Display Size 7 in Display Type TFT LCD Display Interface Push-Button Data Transmission SD Card Tool Series VIS 350 Camera Diameter 1.5 in Resolution 656 x 492 Distance Counting Yes Power Source Cordless Number of Batteries Included 2 Compatible Manufacturer Model Number Not Applicable Battery Type NiMHProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3rP109849135-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
