Beli monitor computer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SENSI Convex Mask 4-Ply Earloop (Masker)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp189.900

    SENSI Convex Mask 4-Ply Earloop (Masker)
    Deskripsi:
    SENSI CONVEX MASK adalah masker desain terbaru yang menggabungkan unsur proteksi, kenyamanan, dan gaya. Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung dengan pola V-cut yang pas di atas tulang hidung dan lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex. Masker lebih kuat dengan 4 lapis yang mengandung filter di dalam lapisan sehingga proteksi tambahan dalam menyaring udara kotor dan menahan percikan cairan, droplet, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan bahan yang lembut, mudah bernapas.
  2. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  3. ViewSonic Monitor IPS (Layar Display)
    Mulai

    Rp2.699.900

    ViewSonic Monitor IPS (Layar Display)
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  4. Dell Monitor Slim Entertainment 24inch (Layar Display)
    Mulai

    Rp3.399.900

  5. ViewSonic Monitor Professional (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Professional (Layar Display)
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  6. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  7. Philips Monitor (Layar Display)
    Mulai

    Rp1.799.900

    Philips Monitor (Layar Display)
    atribut:
    • Backlight type: W-LED system
    • Temperature Range (°C): (operation) 0 to 40, (storage) -20 to 60
    • sRGB: Yes
  8. Hikvision Monitor (Layar Display)
    Mulai

    Rp999.900

    Hikvision Monitor (Layar Display)
    Deskripsi:
    18.5inch 1366x768, HDMI/VGA input, view angle:90°/65°, plastic casing, ERP level A,VESA, base bracket included
  9. ViewSonic Monitor Portable (Layar Display)
    Mulai

    Rp5.299.900

    ViewSonic Monitor Portable (Layar Display)
    Deskripsi:
    The ViewSonic VG1655 is a portable 16inch Full HD monitor perfect for overcoming one-screen limitations outside the office. Extend the screen from phones, tablets, or laptops for mobile work, one-on-one presentations, or leisure entertainment. The two universal USB Type C connectors provide a one-cable solution for audiovisual and power signal transmission. The adjustable wide stand and pivot-able display will support your working angles. With the anti-slip cover, metal case, and aluminum stand, reliability is embodied in the design.
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Panel: IPS
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 60
    • Backlight Life (hour): 15000
    • Brightness (cd/m²): 250 (Typical)
    • Color Gamut: NTSC: 45% size (Typ); sRGB: 64% size (Typ)
    • Colors: 16.2million
    • Dimensions (WxHxD) (mm): Physical : 355x223x16; Physical Without Stand : 355x223x16
    • Light Source: LED
    • PC Operating System: Windows 10/11 certified; macOS tested
    • Pixel Size (mm): 0.179(H)x0.179(V)
    • Port : Mini HDMI, USB Type C
    • Power Consumption (W): 7.3
    • Response Time (ms): 6.5
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : 20/Back : 60
    • Viewing Angle (°): 178 horizontal, 178 vertical, CR>5; 170 horizontal, 170 vertical, CR>10
    • Voltage (V): AC 100-240
  10. ViewSonic Monitor Portable IPS (Layar Display)
    Mulai

    Rp2.899.900

    ViewSonic Monitor Portable IPS (Layar Display)
    Deskripsi:
    The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Refresh Rate (Hz): 60
    • Brightness (cd/m²): 250 (Typical)
    • Light Source: LED
    • Response Time (ms): 7
Daftar Harga monitor computer Terbaru October 2026
AOC Monitor (Layar Display)Rp1.799.900
SENSI Convex Mask 4-Ply Earloop (Masker)Rp189.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
Dell Monitor (Layar Display)Rp4.199.900
ViewSonic Monitor IPS (Layar Display)Rp2.699.900
Dell Monitor Slim Entertainment 24inch (Layar Display)Rp3.399.900
Lenovo Monitor (Layar Display)Rp1.699.900
ViewSonic Monitor Professional (Layar Display)Rp5.199.900
monotaro 7inch Monitor For CarRp1.399.900
Philips Monitor (Layar Display)Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)