ViewSonic Monitor Portable (Layar Display)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Display Size (inch)16
Viewable Area (inch)15.6
PanelIPS
Resolution1920x1080
Refresh Rate (Hz)60
Backlight Life (hour)15000
Brightness (cd/m²)250 (Typical)
Color GamutNTSC: 45% size (Typ); sRGB: 64% size (Typ)
Colors16.2million
Dimensions (WxHxD) (mm)Physical : 355x223x16; Physical Without Stand : 355x223x16
Light SourceLED
PC Operating SystemWindows 10/11 certified; macOS tested
Pixel Size (mm)0.179(H)x0.179(V)
Port Mini HDMI, USB Type C
Power Consumption (W)7.3
Response Time (ms)6.5
Surface TreatmentAnti-Glare, Hard Coating (3H)
Tilt (°)Forward : 20/Back : 60
Viewing Angle (°)178 horizontal, 178 vertical, CR>5; 170 horizontal, 170 vertical, CR>10
Voltage (V)AC 100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic VG1655 is a portable 16inch Full HD monitor perfect for overcoming one-screen limitations outside the office. Extend the screen from phones, tablets, or laptops for mobile work, one-on-one presentations, or leisure entertainment. The two universal USB Type C connectors provide a one-cable solution for audiovisual and power signal transmission. The adjustable wide stand and pivot-able display will support your working angles. With the anti-slip cover, metal case, and aluminum stand, reliability is embodied in the design.
Feature
- Extend Your Content from Mobile Devices
- Audiovisual Extension while Power Charging
- Portable Size for Work & Fun
- Working in Your Preferred Angles
- Supports Vertical Layout
- Magnetic Cover and Mat
- Robust One-piece Design
- Dimensions & I/O Ports

Ulasan Produk

Tidak ada ulasan

Halaman Terkait