Beli momotaro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VENN Solenoid Valve (Momotaro II) Piston Type
    Mulai

    Rp5.799.900

    VENN Solenoid Valve (Momotaro II) Piston Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 to 180 (100 or less for hot water)
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
    • Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
    • Type of Insulation: Class H (silicon mold)
  2. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  3. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  4. VENN Momotaro II Bronze Solenoid Valve [Screwed, with Strainer, Energized To Open]
    Mulai

    Rp6.899.900

    VENN Momotaro II Bronze Solenoid Valve [Screwed, with Strainer, Energized To Open]
    Deskripsi:
    The PS-43 type series solenoid valve Momotaro II with a strainer has already been well received by the conventional PS-13 type series. It has made it easier to operate, and the durability performance has improved dramatically. In addition, it has become a more complete solenoid valve with consideration for the environment such as power saving and clearing the RoHS Directive regulation value.
    atribut:
    • Material (Main Unit): CAC408
    • Type: Piston Type
    • Protection Class: Dust-Proof/Splash-Proof Type/For Indoor Use (When Using Outdoors, Use A TB-03 Type Terminal Box Together)
    • Operating Pressure Range (MPa): 0 - 1.0
    • Rated Voltage (V): AC100/200 50/60Hz, AC110/220 60Hz common
    • Allowable Leakage: Steam / Water / Oil: None (visual pressure gauge), Air: 50 mL/min (standard condition) or less (at 0.05 to 1.0 MPa)
    • Ambient Temperature (°C): 5 - 60
    • End Connection: JIS Rc Thread
    • Fluid Temperature (°C): 5 to 180 (100°C or less for hot water)
    • Fluid viscosity (cSt): 20 or Less
    • Material (Valve Member): C3604 with PTFE disc
    • Minimum Pressure Differential Before and After Valve (MPa): 0 (0.03 If The Coil is Horizontal)
    • Mounting Direction: Horizontal / Vertical (Excluding The Coil Downward With Respect To The Mounting Piping)
    • Operation: Energized Open
    • Strainer: 60 Mesh
    • Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
    • Type of Insulation: H Class
  5. VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Mulai

    Rp5.499.900

    VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 - 60
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100/20 (50/60Hz), AC110/220 (60Hz shared)
    • Suitable fluid: Water, air, inert gas, oil (about kerosene, light oil)
    • Type of Insulation: Class B (silicon mold)
  6. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  7. Graco Grease Pump Fire-Ball 300 Series (Pompa Gemuk)
    Mulai

    Rp56.999.900

    Graco Grease Pump Fire-Ball 300 Series (Pompa Gemuk)
    atribut:
    • Air Inlet Size (inch): 3/8
  8. ASCO Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.699.900

    ASCO Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
    atribut:
    • UNSPSC: 40141605
    • Min. Operating Pressure Differential: 0
  9. MDT Swing Check Valve Cast iron
    Mulai

    Rp1.499.900

    MDT Swing Check Valve Cast iron
    Deskripsi:
    #34;MDT #34; Swing Check Valve, FC200, 10K
    atribut:
    • Body & Disc Seat: SUS410
    • Temperature (°C): 120
  10. Tom & Jerry Label Sticker (Stiker Label)
    16%
    Rating:
    100% of 100
    (19)
    Mulai

    Rp4.900

    Tom & Jerry Label Sticker (Stiker Label)
    Deskripsi:
    Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
    atribut:
    • Color: White
    • Number of Sheets: 10
    • Rule: Unruled
  11. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  12. MDT Foot Valve with Screen
    Mulai

    Rp1.599.900

    MDT Foot Valve with Screen
    Deskripsi:
    #34;MDT #34; Foot Valve with Screen, GG25, PN16
    atribut:
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • Pressure (bar): 16
    • Screen End Standard: Flanged PN16
    • Seat: EPDM
    • Spring: SUS304
    • Temperature (°C): 120
  13. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  14. MIRAI PF Pipe
    58%
    Mulai

    Rp8.900

    MIRAI PF Pipe
    Deskripsi:
    -Can be used for plumbing work for power lines/weak current cables.-Compared with metal pipe, it has excellent flexibility, processability, portability, etc. It is nonconductive so bonding is unnecessary.
  15. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  16. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
Daftar Harga momotaro Terbaru October 2026
VENN Solenoid Valve (Momotaro II) Piston TypeRp5.799.900
Yoshitake Solenoid ValveRp6.999.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
VENN Momotaro II Bronze Solenoid Valve [Screwed, with Strainer, Energized To Open]Rp6.899.900
VENN Solenoid Valve (Momotaro II) Diaphragm TypeRp5.499.900
GMT Electric Solenoid ValveRp729.900
Graco Grease Pump Fire-Ball 300 Series (Pompa Gemuk)Rp56.999.900
ASCO Air, Oil and Water Solenoid ValvesRp2.699.900
MDT Swing Check Valve Cast ironRp1.499.900
AS ONE Mass Flow Controller (Pengontrol Aliran Massa)Rp2.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)