VENN Momotaro II Bronze Solenoid Valve [Screwed, with Strainer, Energized To Open]

Sebelum PPN:
Rp6.899.900 - Rp19.999.900
Spesifikasi
Material (Main Unit)CAC408
TypePiston Type
Protection ClassDust-Proof/Splash-Proof Type/For Indoor Use (When Using Outdoors, Use A TB-03 Type Terminal Box Together)
Operating Pressure Range (MPa)0 - 1.0
Rated Voltage (V)AC100/200 50/60Hz, AC110/220 60Hz common
Allowable LeakageSteam / Water / Oil: None (visual pressure gauge), Air: 50 mL/min (standard condition) or less (at 0.05 to 1.0 MPa)
Ambient Temperature (°C)5 - 60
End ConnectionJIS Rc Thread
Fluid Temperature (°C)5 to 180 (100°C or less for hot water)
Fluid viscosity (cSt)20 or Less
Material (Valve Member)C3604 with PTFE disc
Minimum Pressure Differential Before and After Valve (MPa)0 (0.03 If The Coil is Horizontal)
Mounting DirectionHorizontal / Vertical (Excluding The Coil Downward With Respect To The Mounting Piping)
OperationEnergized Open
Strainer60 Mesh
Suitable fluidSteam / water / air / oil (about kerosene / light oil)
Type of InsulationH Class

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PS-43 type series solenoid valve Momotaro II with a strainer has already been well received by the conventional PS-13 type series. It has made it easier to operate, and the durability performance has improved dramatically. In addition, it has become a more complete solenoid valve with consideration for the environment such as power saving and clearing the RoHS Directive regulation value.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan