Beli moisture meter wood di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANFIX Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp559.900

    SANFIX Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    Moisture meters are specialized devices that are designed to use either electrical resistance (pin-type) or electromagnetic radio frequencies (pinless type) to measure the amount of moisture in some kind of material such as wood.This precision instrument applies the most advanced core technology in MCU application field, which features accurate output, convenient operation and 4-level adjustment, can be applied in measuring the moisture level in the woods, bamboo, paper and some Chinese medical plants.
    atribut:
    • Operating Environment (°C): 0 to 40, 20%RH-95%RH
  2. Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp649.900

    Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.
    atribut:
    • Resolution (%): 0.5
    • Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 20 - 90
    • Humidity Response Speed: <1s
    • Measuring Error: -0.01
    • Display: LCD
    • Power: 2 x 1.5V (AAA Battery)
  3. Benetech Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Benetech Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
  4. UNI-T Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp549.900

    UNI-T Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    UT377A is a digital meter designed to measure the moisture content of wood, paper, plywood, and other wooden materials. This device classifies wood into four categories based on material density, and applies temperature compensation algorithm to ensure measurement accuracy. UT377A's miniature design, low power consumption, and high precision all make this a great product choice for measuring wood moisture content.
    atribut:
    • Wood Moisture Measurement (%): Range : 2-40; Resolution : 0.10; Accuracy : ±2%
    • Refresh Rate (time/s): 2
    • Working Temperature (°C): 0-40
    • Power (V): 1.5 Battery (R03)
    • Display (mm): 35x32
    • Product Color : Red and Grey
    • Product Size(mm): 135x53x28
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 272x225x215
    • Standard Individual Packing : Gift box, bubble bag, English manual
  5. TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp6.299.900

    TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  6. Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)
    Mulai

    Rp2.999.900

    Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)
    atribut:
    • Battery Type: AAA
    • Dew Point Temperature Range (°F): 14 to 122
    • Display: Digital
    • For use with: Brick, Hard Gypsum, Mixed Mortar, Smooth Cement, Wood
    • Humidity Range (% RH): 0% to 100% RH
    • Includes: (2) Batteries
    • Moisture Content: 0% to 60%
    • Moisture Content Accuracy: +/-2%
    • Special Features: Maximum and minimum modes, Automatic power off, Measuring depth: 0-50mm
    • Temperature Range (°F): 14 to 122
  7. INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp819.900

    INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    INGCO Wood Moisture Meter // Alat Ukur Kadar Air Kelembaban Kayu Semen Gipsum Bata Hebel
    atribut:
    • Moisture Measurement Range (%): 2-70
    • Moisture Measurement Accuracy (%): ±2
    • Temperature Range (°C): 0 to 40
    • Environment Temperature (°C): 0 to 40
    • Response Time (s): <1
  8. Myzox Pocket moisture analyzer BES (Analisa Kelembaban)
    Mulai

    Rp10.999.900

    Myzox Pocket moisture analyzer BES (Analisa Kelembaban)
    Deskripsi:
    Measurement of conventional wood moisture measurement and building material measurement with one unitWood, single board, plywood, chipboard, interior / floor finish, building materials, painting
    atribut:
    • Dimensions (mm): 40x138x21
    • Included Accessories: Cloth case, spare bin
    • Length (mm): (Electrode needle) 8
    • Mass (g): 100
    • Measurement Method: Electric resistance type
    • Measuring Range (%): Wood 6-44%, Building materials 0.2-2.0%
    • Myzox Code: 82592
    • Target of Measurement: For wood and building materials
  9. TESTO Material Moisture Meter (With Temperature And Humidity Meter)
    Mulai

    Rp7.299.900

    TESTO Material Moisture Meter (With Temperature And Humidity Meter)
    atribut:
    • TGK Part Number: 540-68-08-02
    • Measurement Range: (Material moisture) 0-54.8 mass%, (humidity) 5-95% RH, (gas temperature) -10-50 degrees Celsius
    • Resolution: (Material moisture) 0.1%, (humidity) 0.1% RH, (gas temperature) 0.1 degrees Celsius
    • Operating Temperature (°C): -10 to 50
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Accuracy: (Material moisture) +/- 1% (based on measured electric conductivity), (Humidity) +/- 2.5% RH, (Gas temperature) +/- 0.5 degrees Celsius
    • Battery: 2xAAA alkaline batteries
    • Battery Life (hour): 130 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7499
    • Weight (g): 45 (excluding battery)
  10. General Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp1.899.900

    General Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  11. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  12. SANFIX Thermohygrometer
    Mulai

    Rp529.900

    SANFIX Thermohygrometer
    atribut:
    • Temperature Resolution (°C): 0.1 (0.2°F)
    • Temperature Accuracy (°C): ±1.0 for -20 (-4°F) to 50 (122°F); otherwise ±2.0
    • Humidity Measure Range (%RH): 20-90 (display between 15% RH – 90% RH)
    • Power (V): 1.5 (AAA battery), 1.5M Outdoor Temperature Sensor
    • Temperature Measurement Range (°C): Indoor : -10 - 50 (14°F - 122°F); Outdoor : -50 - 70 (-58°F - 158°F)
  13. STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    Mulai

    Rp789.900

    STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  14. DV Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp229.900

    DV Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
    atribut:
    • Test Range (%): -5 to 40 (±1.0%)
    • Battery: 1x9V (square)
  15. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  16. Sojipro Digital Grain Moisture Meter (Alat Ukur Kelembapan Biji)
    Mulai

    Rp429.900

    Sojipro Digital Grain Moisture Meter (Alat Ukur Kelembapan Biji)
    atribut:
    • Dimensions (mm): 425x70x33
    • Humidity Measurement Resolution (%): 0.1
    • Moisture Measurement (%): 7.5-50
    • Moisture Measurement Deviation (%): -3 - +5
  17. SANFIX Digital Sound Level Meter
    Mulai

    Rp469.900

    SANFIX Digital Sound Level Meter
    Deskripsi:
    Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
  18. Arcadia Asbak Tempat Sampah
    Rating:
    95% of 100
    (4)
    Mulai

    Rp189.900

    Arcadia Asbak Tempat Sampah
    Deskripsi:
    - Ember dengan bahan zincalume bluescope- Hard to corrosion
    atribut:
    • Material: Stainless Steel 430
Daftar Harga moisture meter wood Terbaru October 2026
SANFIX Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Rp559.900
Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Rp649.900
Benetech Moisture Meter (Alat Ukur Kelembaban)Rp1.299.900
UNI-T Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Rp549.900
TESTO Material Moisture Meter (Alat Ukur Kelembaban)Rp6.299.900
Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)Rp2.999.900
INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Rp819.900
monotaro Different Diameter Union Straight (Sok Selang Lurus)Rp17.900
Myzox Pocket moisture analyzer BES (Analisa Kelembaban)Rp10.999.900
TESTO Material Moisture Meter (With Temperature And Humidity Meter)Rp7.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait