SANFIX Wood Moisture Meter (Alat Ukur Kelembaban Kayu)

Sebelum PPN:
Rp559.900 - Rp1.099.900
Spesifikasi
Operating Environment (°C)0 to 40, 20%RH-95%RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moisture meters are specialized devices that are designed to use either electrical resistance (pin-type) or electromagnetic radio frequencies (pinless type) to measure the amount of moisture in some kind of material such as wood.

This precision instrument applies the most advanced core technology in MCU application field, which features accurate output, convenient operation and 4-level adjustment, can be applied in measuring the moisture level in the woods, bamboo, paper and some Chinese medical plants.
Feature
Function
1. Adjustable for 4 tree species.
2. Reading lockable.
3. Auto temperature compensation for environment varying.
4. Maximum moisture reading review.
5. Backlight on/off switch.
6. Applying CPU technology for accurate measuring.
7. Automatic turn-off if there is no further operation within 120 seconds while manual turn-off can be performed.
8. Able to measure the environmental humidity and temperature.

Ulasan Produk

Tidak ada ulasan