Kusam Meco Digital Wood Moisture Meter (Alat Ukur Kelembaban Kayu)

Sebelum PPN:
Rp1.599.900
Spesifikasi
AccessoriesUser Manual, Carrying Case & battery installed
Accuracy±1% rdg or F.S.
Dimensions (mm)126x70x29
Operating Humidity (%RH)70 (max.)
Operating Temperature (°C)0 to 40
Operating Temperature (°F)32-104
Power1 9V Alkaline Battery
Resolution (%)1
Test Range (%)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIGITAL WOOD MOISTURE CONTENT METER
Model KM 963

Wood Moisture Meter Model KM 963 is used to measure the water content of wood, Bamboo, Veneers, Plywood, Pencil manufacturing units etc.
Feature
- Digital large size LCD display
- High resolution and quick response
- Data hold and can hold value
- Symbol and unit display can read the value convenientely
- Low battery symbol

Ulasan Produk

Tidak ada ulasan