Myzox Pocket moisture analyzer BES (Analisa Kelembaban)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (mm)40x138x21
Included AccessoriesCloth case, spare bin
Length (mm)(Electrode needle) 8
Mass (g)100
Measurement MethodElectric resistance type
Measuring Range (%)Wood 6-44%, Building materials 0.2-2.0%
Myzox Code82592
Target of MeasurementFor wood and building materials

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement of conventional wood moisture measurement and building material measurement with one unit
Wood, single board, plywood, chipboard, interior / floor finish, building materials, painting
Feature
Measurement of conventional wood moisture measurement and building material measurement with one unit

Cloth case, spare bin

Electrode needle: Built-in type, replaceable
Use
Wood, single board, plywood, chipboard, interior / floor finish, building materials, painting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait