Beli microscope digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- Euromex Microscope (Mikroskop Digital)Deskripsi:Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. High quality, yet affordably priced Euromex microscopes specifically match these demands due to the well-thought construction and usage of top-class materialsThe modern MicroBlue is an entry-level microscope and is especially appreciated when budget is limited. The basic model comes with a fixed lens condenser and a plain stage. All models with an integrated mechanical stage are supplied with an Abbe condenser. All models are equipped with 35 mm achromatic objectives. The supplied rechargeable batteries enable cordless operationThe MicroBlue is also available with a 7” LCD screen. This microscopes has all the features of the regular MicroBlue but is standard equipped with a 7” HD LCD screen. This screen allows live viewing, save images and videos and even has a basic line measurement function included! The HD LCD screen models can only be operated as a stand-alone- Entry-level upright microscopes- Standard, digital and LCD models- Provided with APL (Antimicrobial Protection Layer)- LED and NeoLED illumination- Ergonomic carrying grip- Mono, bino and trinocular models- Revolving reversed nosepiece- Integrated X-Y mechanical stage- Cordless operationatribut:
- Digital LCD 7inch: Yes
- Maximum Objectives: 3
- 4/10/S40x Objectives: Yes
- LED: Yes
- Batteries: Yes
- Sanwa Instrument Digital MicroscopeDeskripsi:A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.atribut:
- Number Of Pixels (pixels): 3.5 million
- Magnification (times): Optical Zoom 20-220
- Power Supply: USB Power
- Sensor: CMOS Sensor
- External Output: HDMI
- Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
- Format Type (Still Image Storage): JPEG
- M Code: 50010197
- Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
- PRIO Microscope Digital Zoom (Mikroskop Digital)atribut:
- Pixel (MP): 12
- Magnification: 0-2000x
- Resolution: 4032 x 3024; 3264 x 2448; 2592 x 1944; 1280 x 960; 640 x 480
- LED Lamp (pcs): 10 highlight LED; 1pc super bright LED
- Focusing Range (mm): 0-60
- Battery Capacity (mAh): 2600
- Image format: JPG
- Supporting Sytem: Windows XP, Vista, Win 7/8/10, Mac 10.5+
- Video format: MOV
- KENIS Digital MicroscopeDeskripsi:This is a set of a microscope camera with a monitor that supports HDMI output and USB output, and various microscopes. This set includes a high-performance zoom lens, which allows magnification without changing the working distance to the sample, making it useful in a wide range of fields such as quality control and foreign material inspection.atribut:
- Dimensions (mm): (Camera) 129 x 175 x 51, Base (excluding camera) (: 260 x 390 x 17, Support: 320
- Frame Rate: Up to 60fps
- Included Accessories: HDMI cable (1.5m), USB cable (1.5m), JIS conversion adapter (0.5x), USB-AC adapter, white LED ring light
- Mass (g): About 270
- Objective Lens: 0.7~4.5x
- Output: HDMI(720P60) miniUSB
- Overall Magnification: 0.7~4.5x
- Power Supply: AC adapter (included) Dedicated rechargeable battery (included)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: MicroSD (up to 32GB)
- Save format: Still images: JPG Videos: AVI
- Screen Size: 7 inches
- KENIS Camera Microscope with Monitor (Kamera Mikroskop)Deskripsi:This is a microscope camera with a monitor, equipped with a 4K camera and an 11-inch monitor. Images observed through the microscope can be displayed on a large screen and checked in real time. In addition to taking still images and videos, it is also possible to measure and edit images without connecting to a PC. By connecting an HDMI cable to a large monitor, you can project the observed image onto a large screen. By connecting it to a computer with a USB cable, it can also be used as a USB camera. Images can be captured on a Windows or Chrome device without the need to install any software.*If your microscope does not have a C-mount, please prepare a C-mount adapter from the microscope manufacturer.atribut:
- Dimensions (mm): 249x145x225
- Frame Rate: Up to 30fps
- Image Sensor: 1/1.8-inch CMOS approximately 8 million pixels (4K)
- Input Terminal: USB (for mouse)
- Language Display: Japanese English Chinese
- Mass (kg): About 1.2
- Output: HDMI USB (for USB memory)
- Power Supply: AC adapter (included)
- Recording Media: USB memory (sold separately, up to 64GB)
- Save format: Still images: JPG Videos: AVI
- Screen Size: 11 inch (non-removable)
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- 3R Solution Digital Microscope with LcdDeskripsi:It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscopeatribut:
- Light Source: White LED x 8, Snake Light x 2
- Magnification: Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
- Power Input (V): DC5/2A
- Focus: Manual
- Camera specifications: 1/4 type CMOS
- Digital Zoom: Approximately maximum display magnification 100 times
- Dimensions (mm): Microscope: 182x120x60, Stand: 190x162x100
- LCD monitor: 4.3 type
- Resolution (Pixel): Approximately 1 million, monitor: 480x272
- Save format: MicroSD card (up to 32GB)
- Still image size: Up to 4032 x 3024 (JPG)
- Video Size: Up to 1080P/30fps (AVI)
- Mega ROUND PLUG A105 NPT 3/6M MEGatribut:
- Material: A105
- Class: 3000#
- EZREN Microscope Digital (Mikroskop Digital)Deskripsi:Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support HandphoneCara Koneksi Dengan Handphone 1. Download App Camera FI USB webCam di App Store Dan mengunakan USB OTG colok ke Handphone Cara Koneksi Dengan laptop 1.bagi Laptop Sudah ada Camera Bisa mengunakan Camera Bwahanya , buka App camera dan Colok Microscope nyaCara Koneksi Dengan PC/Komputer1.Instal dulu CD /driver terlebih dahulu , agar miliki App Camera (cara selanjutnya sama dengan lapotpp)Isi Paket 1 x Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support Handphoneatribut:
- Type: EZ-0234
- Material: ABS
- Amplification Factor: 1000X
- White balance: Auto: Auto
- Light Source: positive white LED
- Resolution: VGA
- Data Format: YUY2
- Focus Mode: Manual
- Frame Rate (F/s) (30F/s): 30
- Image Sensor: 1 6.5 \"color CMOS image sensor
- Lens Structure: 2G+1R
- Output Format (static): BMP/JPEG
- Pixel: 640x480
- Power Input: USB-5V
- Sensitivity: 2.5V/lux.s
- Signal Transmission Mode: USN2.0
- Signal to Noise Ratio (dB): 42
- System Support: Win10, Win8, Win7, XP, MAC
- Working Temperature (°C): 20-75
- 3R Solution Digital microscope with LCDDeskripsi:A digital microscope with LCD display equipped with a snake light that can be illuminated at any angle. The integrated monitor is a large 9.7 inch size. Observation is possible at magnifications of 3x to 75x. The light angle can be finely adjusted to reduce reflections and prevent scratches and defects from being overlooked.
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
Daftar Harga microscope digital Terbaru October 2026
| Insize Digital Measuring Microscope (Mikroskop) | Rp6.999.900 |
| Taffware Mikroskop Digital (Scales Magnifier) | Rp509.900 |
| Inskam Digital Microscope | Rp1.299.900 |
| Insize Digital Auto Focus Microscope | Rp66.999.900 |
| Euromex Microscope (Mikroskop Digital) | Rp25.999.900 |
| Sanwa Instrument Digital Microscope | Rp7.599.900 |
| PRIO Microscope Digital Zoom (Mikroskop Digital) | Rp3.099.900 |
| AS ONE Camera Microscope Digital (Kamera Mikroskop) | Rp1.699.900 |
| KENIS Digital Microscope | Rp21.999.900 |
| KENIS Camera Microscope with Monitor (Kamera Mikroskop) | Rp32.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/loP105874780-2.jpg)
/czP107926467-1.jpg)


/85P109118293-1.jpg)

/h2P108390614-1.jpg)
/gkP108058596-1.jpg)

/0uP113813030-1.jpg)


/hrP108058639-1.jpg)

/akP108488380-1.jpg)

/qnP109115959-1.jpg)
/n7P103679835-1.jpg)
/p2P101562902-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)