KENIS Camera Microscope with Monitor (Kamera Mikroskop)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Dimensions (mm)249x145x225
Frame RateUp to 30fps
Image Sensor1/1.8-inch CMOS approximately 8 million pixels (4K)
Input TerminalUSB (for mouse)
Language DisplayJapanese English Chinese
Mass (kg)About 1.2
OutputHDMI USB (for USB memory)
Power SupplyAC adapter (included)
Recording MediaUSB memory (sold separately, up to 64GB)
Save formatStill images: JPG Videos: AVI
Screen Size11 inch (non-removable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a microscope camera with a monitor, equipped with a 4K camera and an 11-inch monitor. Images observed through the microscope can be displayed on a large screen and checked in real time. In addition to taking still images and videos, it is also possible to measure and edit images without connecting to a PC.
By connecting an HDMI cable to a large monitor, you can project the observed image onto a large screen.
By connecting it to a computer with a USB cable, it can also be used as a USB camera. Images can be captured on a Windows or Chrome device without the need to install any software.
*If your microscope does not have a C-mount, please prepare a C-mount adapter from the microscope manufacturer.
Feature
Specification
Connecting lens barrel: C-mount (recommended adapter: 0.5x)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait