3R Solution Digital Microscope with Lcd

Sebelum PPN:
Rp5.099.900
Spesifikasi
Light SourceWhite LED x 8, Snake Light x 2
MagnificationApproximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
Power Input (V)DC5/2A
FocusManual
Camera specifications1/4 type CMOS
Digital ZoomApproximately maximum display magnification 100 times
Dimensions (mm)Microscope: 182x120x60, Stand: 190x162x100
LCD monitor4.3 type
Resolution (Pixel)Approximately 1 million, monitor: 480x272
Save formatMicroSD card (up to 32GB)
Still image sizeUp to 4032 x 3024 (JPG)
Video SizeUp to 1080P/30fps (AVI)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope

Ulasan Produk

Tidak ada ulasan