Beli micrometer ulir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- KANON Peak Hold Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For pita measurement, outer measurement, inner measurement, and depth measurement.
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- KO-KEN Impact Socket 18104Matribut:
- Outlet Corner: 1inch
- Socket Form: 6 corners
- Insize Digital Caliper (1135) (Jangka Sorong)Deskripsi:Digital Caliper> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch, ABS, data preset> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)atribut:
- Accuracy: +/- 0.05 mm
- Mitutoyo Digital Caliper Blade (Jangka Sorong)Deskripsi:Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.atribut:
- Maximum Response Speed: Unlimited
- Insize Digital Offset Centerline Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Offset Centerline Digital - Mengukur jarak pusat lubang di bidang offset yang sama- Resolusi: 0,01 mm/0,0005 Inci- Tombol: on/off, set, mm/inci, preset (+,-)- Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- Senator Polycal Digital Caliper (Jangka Sorong)Deskripsi:For taking outside, inside, step and depth measurements. Measurement conversion in inches, millimetres and fractions. Uses one CR2032 3V battery. Conforms to EN 61000-6-3: 2007 and EN 61000-6-1:2007. Measuring range: 0-150mm/0-6in Resolution: 0.01mm/0.0005in Accuracy: ±0.02mm/±0.008in Battery Replacement: Edison Lithium Coin Battery CR2032atribut:
- System of Measurement: Imperial Metric
- Accuracy: ±0.02mm
- Measurement Range: 0 - 150mmmm 0 - 6inch mm
- Resolution: 0.01mm
- Standards Met: EN 61000-6-1:2007 EN 61000-6-3: 2007
- Part Number: SEN3311700K
Daftar Harga micrometer ulir Terbaru March 2026
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| KANON Peak Hold Digital Pita Caliper (Jangka Sorong) | Rp3.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/owP101517896-6.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)
/n9P102944837-15.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/P102944844-1.jpg)
/KANON%20Peak%20Hold%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030165-1.jpg)
/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)

/Insize%20Digital%20Caliper%20(1135)%20(Jangka%20Sorong)/P102120361-1.jpg)
/P102145821-1.jpg)
/P102120446-1.jpg)
/Senator%20Polycal%20Digital%20Caliper%20(Jangka%20Sorong)/bzP102142431-5.jpg)